Welcome to Würth Slowakia For trade customers only

Round nose router bit

Round nose router bit
CTR-GRV-TC-S8-D25,4-L44MM

Art.-no. 0612021254

EAN 4047376465466

Price for selected packaging unit
Round nose router bit

Art.-no. 0612021254

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For internal and edge profiling as well as for copying in soft and light wood, compact and hard wood and sheet materials

High stability and concentricity, precise contours and a long service life


Made from premium steel and wear-resistant carbide



Safe and flawless working


Due to high-strength brazing of the carbide cutting edges



Secure storage of the milling cutters


Due to the supplied reusable packaging

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for hand routers

Diameter (D)

25.4 mm

Length (L)

44 mm

Effective length (NL)

14 mm

Radius (R)

12.7 mm

Shank diameter (d)

8 mm

Material of cutting edge

Carbide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information