Round nut with trapezoidal thread
WN 6330-2 steel 5 plain trapezoidal thread
RDNUT-WN6330/2-DIN103-7H-5-D1,5-TR10X3
Art.-no. 0369982103
EAN 4050642611498
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
WN 6330-2, steel 5, plain, trapezoidal thread according to DIN 103.
Thread tolerance of 7H according to DIN 103
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter x pitch (D) | TR10 x 3 |
Height (h1) | 15 mm |
Material | Steel |
Property class | 5 |
Surface | Plain |
Pitch | 3 mm |
Thread type | Metric trapezoidal screw thread |
Nominal diameter | 10 mm |
