Welcome to Würth Slowakia For trade customers only

Round pan rivets

DIN 674 plain steel
RIV-DIN674-4X8

Art.-no. 0922600408
EAN 4047376627451

Price for selected packaging unit
Round pan rivets

Art.-no. 0922600408

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 674, plain steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shank diameter (d1)

4 mm

Head diameter (d2)

9 mm

Sleeve outside diameter (d3)

3.87 mm

Length (l1)

8 mm

Head height (k1)

2 mm

Material

Steel

Surface

Plain

Shaft length (e)

2 mm

Product weight (per item)

1.600 g

DIN

674

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information