Round steel chain
DIN 5686 plain steel
CHN-DIN5685-C-G8X52MM-L30M
Art.-no.
086248052
EAN 4024835563048
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
In line with DIN 5685 without requirements in terms of quality in its untested design
Plain
For use e.g. as rain run-off chains, for cordoning off areas, suspending lighting or protecting against loss in combination with e.g. spring cotters and locking pins!
Notice
Chains in line with this standard are not tested for strength as defined in DIN 685 Part 3 and must not be used for bearing or carrying loads as defined in DIN 15003, or for the static suspension of loads.
Product information
Datasheets(X)
![]() | |
Thickness (d1) | 8 mm |
External width (b1) | 30 mm |
Internal width (b2) | 14 mm |
Length of link (internal) (t1) | 52 mm |
Material | Steel |
Surface | Plain |
DIN | 5685 |
Length | 30 m |
RoHS-compliant | Yes |