Welcome to Würth Slowakia For trade customers only

Round steel chain, long-link

DIN 5685/DIN 763 stainless steel A4 long link
CHN-DIN763-A4-D6

Art.-no. 5176020006

EAN 4050641658203

Price for selected packaging unit
Round steel chain, long-link

Art.-no. 5176020006

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Nominal diameter 2 mm and 3 mm


Chain made of A4 stainless steel according to DIN 5685 Part 1, form G



Nominal diameter 4 mm and above


Chain made of A4 stainless steel according to DIN 763

Notice

Chain for general purposes


e.g. for closing off areas or securing parts against loss



These chains may not be used as load-bearing equipment, slings or carrying equipment within the terms of DIN 15003 in conjunction with cranes or lifting gear. The user will be solely responsible for use of these chains for the static suspension of loads, e.g. light fixtures.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thickness (d1)

6 mm

External width (b1)

25.2 mm

Internal width (b2)

10.8 mm

Length of link (internal) (t1)

42 mm

Material

Stainless steel A4

Surface

Plain

DIN

763

Permissible load

2 kN

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information