Round steel chain, long-link
DIN 5685 steel hot-dip galvanised long link
CHN-ROUNDSTEEL-DIN5685-(HDG)-D2,0MM-L30M
Art.-no. 0862226
EAN 4011231793391
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Without quality requirements in its untested design
- Welded, hot-dip galvanised
- For use, for example, as rain chains, for cordoning off areas, suspending lighting or protecting against loss in combination with e.g. spring cotter pins and locking pins.
Notice
Chains in line with this standard are not tested for strength as defined in DIN 685 Part 3 and must not be used for bearing or carrying loads as defined in DIN 15003, or for the static suspension of loads.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thickness (d1) | 2 mm |
External width (b1) | 7.6 mm |
Internal width (b2) | 3.6 mm |
Length of link (internal) (t1) | 22 mm |
Material | Steel |
Surface | Hot dip galvanized |
DIN | 5685 |
Permissible load | 0.2 kN |
Length | 30 m |
RoHS-compliant | Yes |
