Round steel chain, short-link A2 stainless steel
DIN 5685/DIN 766 stainless steel A2 short link
CHN-DIN766-SHORT-A2-D5
Art.-no.
5176008005
EAN 4064155534939
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Chain diameter 2-3 mm according to DIN 5685 A. Chain diameter 4-10 mm according to DIN 766.
Notice
These chains have not been developed or manufactured for lifting purposes as part of lifting gear or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thickness (d1) | 5 mm |
External width (b1) | 17 mm |
Internal width (b2) | 6 mm |
Length of link (internal) (t1) | 18.5 mm |
Material | Stainless steel A2 |
Surface | Plain |
DIN | 766 |
Permissible load | 3.2 kN |
RoHS-compliant | Yes |