Round, stick-on furniture glider
FRNGLID-ROUND-SA-BLACK-D17MM
Art.-no. 0683550301
EAN 4048539706624
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for e.g. tiles, natural stone, PVC, laminate and parquet
- Areas of application: Furniture, tables, sofa etc.
- Not suitable for heavy loads, e.g. in chairs where severe shear stress may occur.
Notice
Use only on grease-free and clean surfaces.
Product information
Datasheets(X)
Application area
Suitable for flooring such as tiles, natural stone, PVC, laminate and parquet
Material | Felt |
Colour | Black |
Form | Round |
Diameter (Ø) | 17 mm |
Material thickness | 3.5 mm |