Round wing nut (German shape)
NUT-WING-DIN315-TPG-G-(A2C)-M12
Art.-no. 03420012
EAN 4045727411520
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 315, malleable iron, yellow zinc plated, chrome plated (A2C)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M12 |
Wing height (h1) | 32 mm |
Width of wing on nut (e1) | 65 mm |
Standards | DIN 315 |
Form | German type |
Material | Malleable cast iron |
Surface | Zinc plated yellow |
RoHS-compliant | No |
