Round wing nut (German shape)
NUT-WING-DIN315-TPG-G-(A2C)-M4
Art.-no. 0342004
EAN 4045727411537
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 315, malleable iron, yellow zinc plated, chrome plated (A2C)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M4 |
Wing height (h1) | 9.5 mm |
Width of wing on nut (e1) | 20 mm |
Standards | DIN 315 |
Form | German type |
Material | Malleable cast iron |
Surface | Zinc plated yellow |
RoHS-compliant | No |
