Rubber hood holder For tarpaulin fasteners
Rubber hood holder
RBRCOVFSTNG-WO.FASTENING
Art.-no.
0880002
EAN 4011231807531
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Without fastener |
Length (L) | 125 mm |
Width (B) | 59 mm |
Width 2 (b) | 29 mm |
Material | Rubber |