Welcome to Würth Slowakia For trade customers only

Rubber/metal buffer type A

Rubber metal buffer type A
BUFR-RBR/MET-A-20X20-M6

Art.-no. 0862800001

EAN 4045727230893

Price for selected packaging unit
Rubber/metal buffer type A

Art.-no. 0862800001

Price for selected packaging unit
Quantity
PU
x 4 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

To prevent transmission of vibrations (e.g. machine vibrations to anchoring)

Elasticated support


Made of natural rubber, especially suited for supporting light- and medium-weight systems without extensive dynamic loading



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products with the Cradle to Cradle Certified® certificate are resource-conserving and low-polluting. The standard assesses the safety, recyclability and pollutant content of materials in the end product. The special focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.

Notice

The majority of rubber/metal elements are intended for pressurised loads. Installation positions where tensile and shear stresses are dominant should be avoided.


Not suitable for petrol, benzene, solvents, oils, greases and acids

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

They are especially suited for supporting light and medium-weight systems without extensive dynamic loading.


  • Positioning or support of ventilators, air-conditioning units and pumps

  • As support feet for compressors, fitness equipment and other frames and machines

Thread type x nominal diameter (G)

M6

Thread length (LG)

16 mm

Height (H)

20 mm

Outer diameter (ØD)

20 mm

Min./max. temperature resistance

-40 to 80 °C

Type

A

Surface

Zinc plated

Shore A hardness

55

Material

Rubber

Product weight (per item)

18.250 g

Property class

4.6

Ultraviolet resistance

Yes

Resistance against

Oxidation, Weather, Lye, Water

Max. longitudinal elongation

500 %

Min. temperature resistance

-40 °C

Thread type

Metric thread

Max. temperature resistance

80 °C

Sustainability

Resources, Pollutants / Emissions

Outer diameter (D) Nominal diameter x length Pressure load in N Deflection in mm
20 mm M6 x 16 mm 100 3,2
300 4,6
500 5,8
30 mm M8 x 23 mm 200 1,5
400 2,5
600 3,2
40 mm M8 x 23 mm 200 0,8
600 2,5
1000 4,0
50 mm M10 x 28 mm 600 1,8
1200 2,9
1800 4,5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information