Rubber wheel with fixed holder
Industrial fixed castor rubber
INDUSTFIXCSTR-SCRONPLT-D100-150KG
Art.-no. 0962700001
EAN 4024835847285
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Ball bearing hub
- Core made from polyamide 6 (nylon)
- Outer casing made from vulcanised rubber with high degree of resistance to cracks and wear. Strength: 73 Shore A (±3)
- Application temperature: -20°C to +70°C
Notice
Not suitable for use in the presence of solvents, hydrocarbons and mineral oils.
Product information
Datasheets(X)
![]() | |
Roll diameter (D) | 100 mm |
Roll width (L) | 40 mm |
Height (H) | 128 mm |
Load capacity | 150 kg |
Length (A) | 100 mm |
Width (B) | 85 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Elongated hole diameter (c) | 9 mm |
Shore A hardness | 70 |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 70 °C |
