S lock washer Spring steel with zinc-flake coating, Geomet 500
Spring steel zinc flake Geomet 500 type S
WSH-LOK-S-(GE5B)-D10,5X16X0,9
Art.-no. 049370710
EAN 4050642644410
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 16 mm |
Height (h1) | 1.6 mm |
Thickness (s1) | 0.9 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | S |
