Welcome to Würth Slowakia For trade customers only

S lock washer Spring steel with zinc-flake coating, Geomet 500

Spring steel zinc flake Geomet 500 type S
WSH-LOK-S-(GE5B)-D13,0X18X1

Art.-no. 049370712

EAN 4049557838090

Price for selected packaging unit
S lock washer Spring steel with zinc-flake coating, Geomet 500

Art.-no. 049370712

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

13 mm

Outer diameter (d2)

18 mm

Height (h1)

1.7 mm

Thickness (s1)

1 mm

Material

Spring steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Form

S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information