Welcome to Würth Slowakia For trade customers only

S1PL ESD Carbon 290 safety shoe

Safety shoe S1PL Carbon 290 ESD
SHOE CARBON 290 S1PL ESD DARK BLUE 37

Art.-no. M416211037

EAN 4255576593586

Price for selected packaging unit
S1PL ESD Carbon 290 safety shoe

Art.-no. M416211037

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely lightweight safety shoe with recycled PET content. Designed for light-duty applications in dry environments.
  • Breathable fabric, abrasion protection in the toe area

  • Lining with ventilation holes, heel lining made from abrasion-resistant microfibre

  • Carbon toe cap

  • MODYFLEX penetration-resistant midsole made of 100 % recycled PET

  • SR rubber outer sole, width 11

  • Metal-free, ESD-certified

  • DGUV 112-192/ÖNORM Z1259, EN ISO 20345:2022
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

37

Material of shoes upper

Breathable textile

Safety category

S1PL

Standards

ISO 20345:2022, EN 20345, SR , ESD , DGUV 112-191

ISO

20345:2022

Other standard

SR, ESD, DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Carbon fiber

Shoe size EU

37

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information