S1PL ESD Carbon 290 safety shoe
Safety shoe S1PL Carbon 290 ESD
SHOE CARBON 290 S1PL ESD DARK BLUE 43
Art.-no. M416211043
EAN 4255576593647
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely lightweight safety shoe with recycled PET content. Designed for light-duty applications in dry environments.
- Breathable fabric, abrasion protection in the toe area
- Lining with ventilation holes, heel lining made from abrasion-resistant microfibre
- Carbon toe cap
- MODYFLEX penetration-resistant midsole made of 100 % recycled PET
- SR rubber outer sole, width 11
- Metal-free, ESD-certified
- DGUV 112-192/ÖNORM Z1259, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Navy blue |
Size | 43 |
Material of shoes upper | Breathable textile |
Safety category | S1PL |
Standards | ISO 20345:2022, EN 20345, SR , FO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Carbon fiber |
Shoe size EU | 43 |