S3 Fornax welders' safety boots
Welding safety boots S3 Fornax
WELDING SAFETY BOOT FORNAX S3 BLACK 40
MODYF
Art.-no.
M422178040
EAN 4251596872991
Price for selected packaging unit









Exclusively for trade customers
Register now and access more than 125,000 products
Robust boots made of breathable and water-repellent full-grain leather, with lace cover. The ideal boot for welding operations.
- Full-grain leather, lace cover
- Fabric inner lining
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip rubber outsole SRC HRO, comfort width 11
- Quick snap-in closure for quick removal in an emergency, made in the EU
- Approx. 780 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Größe | 40 |
Material of shoes upper | Full leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , HRO , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, HRO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |