S3 New Eco lined high-cut safety boot
Safety boot S3 New Eco winter
BOOTS NEW ECO PADDED S3 BLACK 39
Art.-no.
M422250039
EAN 4255576598741
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Robust and comfortable high-cut safety boot made of smooth leather with faux fur lining for use in areas subject to low temperatures
- Water-repellent smooth leather, reflective elements
- Faux fur lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, fabric penetration-resistant midsole
- PU outer sole SRC, width 11
- Metal-free, made in Europe
Product information
Datasheets(X)
Colour | Black, Red |
Size | 39 |
Material of shoes upper | Smooth leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 6 |