S3 safety boots Uvex Quatro Pro 8403
Safety boots S3 Uvex Quatro Pro 8403
BOOTS-UVEX-QUATRO-PRO-84032-S3-SZ42
Art.-no. 1931003956
EAN 4054458737939
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Robust, modern safety boots with an extra-wide fit and a robust, hydrophobic leather upper for tough outdoor applications.
- Suitable for Uvex medicare orthopaedic modifications and inserts
- Uvex climazone ensures an optimal foot temperature at all times: Breathable textile lining and climate comfort footbed with moisture control system
- Easy to slip on and off due to the zip on the inside
- Anti-static Uvex 3D hydroflex® foam footbed for optimal cushioning in the heel and forefoot area. Protection class S3 in accordance with EN ISO 20345:2022 + A1:2024 with additional marking for very good slip resistance (SR)
- Very durable, hydrophobic leather upper with foamed cover cap, which additionally protects the material
- Outdoor outer sole design offers a high level of stability due to the heel brace, support in the ankle area and a rough, non-slip and self-cleaning tread
- Reliable protection for people and material: Puncture-resistant steel midsole, steel toe cap and stabilising Uvex anti-twist heel cap for ankle twist protection
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |