S3S Build-X high-cut safety boot
Safety boots S3S BUILD X
BOOTS BUILD X S3S BLACK 48
Art.-no. M422328048
EAN 3701354719347
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Even more robust! The stable impact protection and the solid sole treads make this S3 high-cut safety boot the right partner for demanding activities in the S3 area
- Water-repellent smooth leather, fabric in the collar area, abrasion resistance in the toe area
- Fabric lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- Rubber outer sole CI HI LG SC with overcap, width 11
- DGUV 112-191/ÖNORM Z1259, metal-free, EN ISO 20345:2022
Product information
Datasheets(X)
Colour | Black |
Size | 48 |
Material of shoes upper | Smooth leather |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR , FO , CI , HI , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, CI, HI, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |