S3S Cronos Mid BOA safety boot
Safety boot S3S Cronos MID BOA
BOOTS CRONOS MID BOA S3S W11 BLK 42
Art.-no. M422265042
EAN 4255722936694
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This S3S safety boot made of certified leather with BOA closure sets new standards. The patented MICHELIN outer sole ensures the best possible performance and protection.
- Water-repellent nubuck leather and textile, BOA technology
- Textile lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- MICHELIN rubber outer sole with overcap SR FO HRO HI CI LG SC, width 11, comfort insole with 3-width system
- DGUV 112-191/ÖNORM Z1259, EN ISO 20345:2022, made in Europe
Product information
Datasheets(X)
Colour | Black |
Size | 42 |
Material of shoes upper | Water repellent nubuck leather |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR , FO , HRO , CI , HI , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, HRO, CI, HI, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |