S3S Stretch X BOA ESD safety shoe
Safety shoe S3S Stretch X BOA ESD
SHOES STRETCH X BOA S3S ESD W11 BLACK 45
Art.-no. M418216045
EAN 4255722935895
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
This S3S safety shoe with ESD and BOA completes the new STRETCH X shoe range perfectly. With the comfort insole in various widths, the fit can be adapted even further.
- Water-repellent microfibre and textile, CORDURA® stretch material, BOA technology, abrasion protection in the toe area - SC
- Textile lining with ventilation holes, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, penetration-resistant midsole made of PS fabric
- SR PU outer sole, width 11, comfort insole, 3-width system
- DGUV 112-191/ÖNORM Z1259, ESD, EN ISO 20345:2022, made in Europe
Product information
Datasheets(X)
Colour | Black |
Size | 45 |
Material of shoes upper | Water repellent microfiber |
Safety category | S3S |
Standards | ISO 20345:2022, EN 20345, SR , FO , HI , CI , HRO , ESD , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, HI, CI, HRO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |