S5 SR FO LG safety boots Dunlop WORK IT
Safety wellington boot S5 Dunlop Work It
DUNLOP WELLINGTON WORK IT S5 YELLOW 43
Art.-no. M423045043
EAN 8713197372042
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Waterproof and durable safety boots, S5 SR FO LG certified. The outer sole is designed for excellent grip.
- Metal toe cap
- Metal penetration-resistant midsole
- SR non-slip PVC outer sole
- Outer sole designed for excellent grip
- LG defined heel
- Easy-clean PVC upper, 38 cm high
- Resistant to oils, hydrocarbons and greases
- Improved fit for greater comfort and support
- Energy-absorbing heels
- Mondopoint 11
- 1,113 g/shoe in size 42
- Complies with standard S5 SR FO LG
- Complies with standard EN ISO 20345:2011
Product information
Datasheets(X)
Application areaThese safety boots for men and women are S5 certified and are suitable for wet outdoor environments.
The S5 SR FO LG Dunlop Work It safety boots are specially designed for workers and craftspeople who seek reliability and comfort in their daily activities. They are also suitable for industrial use.
The S5 SR FO LG Dunlop Work It safety boots are specially designed for workers and craftspeople who seek reliability and comfort in their daily activities. They are also suitable for industrial use.
Colour | Yellow |
Size | 43 |
Material of shoes upper | PVC |
Safety category | S5 |
Standards | ISO 20345:2022, EN 20345, SR , FO , WR |
ISO | 20345:2022 |
Other standard | SR, FO, WR |
Foot width | 11 (standard width safety shoes) |
Shaft height | 35 cm |
Material of protective toe cap | Steel |
Shoe size UK | 9 |