SC 30° long roughing cutter DIN 6527L
RGHCTR-DIN6527L-SC-TN-HB-D3,0MM
Art.-no. 5443300411
EAN 4055375917800
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 7027 |
Material to be processed | Steel, Cast metal, Stainless steel, Copper, Brass, Aluminium |
Shank style | Cylindrical DIN 6535-HB |
Diameter (d1) | 3 mm |
Shank diameter (d2) | 6 mm |
Length (l1) | 57 mm |
Cutting edge length (l2) | 8 mm |
Standards | DIN 6527 |
Construction length | Long |
Cutting material | SC |
Surface | TiAlN |
Coolant supply | External |
Twist angle | 30° |
Number of cutting edges (Z) | 3 PCS |
Corner chamfer | 0.10 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Copper, Brass, Aluminium |
| Legend |
| E = emulsion |
| vc = cutting speed [m/min] |
| fz = feed per tooth [mm/z] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| Cutting values for roughing circular | |||||||
| For dia. 10-20 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | E | 140 | 0,015 | 0,020 | 0,025 | 0,030 |
| 500-850 N/mm² | E | 120 | 0,015 | 0,020 | 0,025 | 0,030 | |
| Machining steels | < 850 N/mm² | E | 120 | 0,015 | 0,020 | 0,025 | 0,030 |
| 850-1000 N/mm² | E | 100 | 0,009 | 0,011 | 0,015 | 0,020 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 120 | 0,015 | 0,020 | 0,025 | 0,030 |
| 700-850 N/mm² | E | 110 | 0,015 | 0,020 | 0,025 | 0,030 | |
| 850-1000 N/mm² | E | 100 | 0,010 | 0,013 | 0,017 | 0,023 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 85 | 0,010 | 0,013 | 0,017 | 0,023 |
| 1000-1200 N/mm² | E | 70 | 0,008 | 0,011 | 0,015 | 0,018 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | E | 120 | 0,015 | 0,020 | 0,025 | 0,030 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 85 | 0,010 | 0,013 | 0,017 | 0,023 |
| 1000-1200 N/mm² | E | 70 | 0,008 | 0,011 | 0,015 | 0,018 | |
| Nitriding steels | < 1000 N/mm² | E | 85 | 0,010 | 0,013 | 0,017 | 0,023 |
| 1000-1200 N/mm² | E | 70 | 0,008 | 0,011 | 0,015 | 0,018 | |
| Tool steels | < 850 N/mm² | E | 85 | 0,010 | 0,013 | 0,017 | 0,023 |
| 850-1100 N/mm² | E | 70 | 0,008 | 0,011 | 0,015 | 0,018 | |
| 1100-1400 N/mm² | E | 60 | 0,008 | 0,011 | 0,015 | 0,018 | |
| High-speed steels | 850-1200 N/mm² | E | 60 | 0,008 | 0,011 | 0,015 | 0,018 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 50 | 0,010 | 0,013 | 0,015 | 0,018 |
| Spring steels | < 1200 N/mm² | E | 70 | 0,008 | 0,011 | 0,015 | 0,018 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 90 | 0,010 | 0,013 | 0,014 | 0,023 |
| Stainless steels, austenitic | < 700 N/mm² | E | 85 | 0,010 | 0,013 | 0,014 | 0,023 |
| < 850 N/mm² | E | 85 | 0,008 | 0,011 | 0,015 | 0,019 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 65 | 0,008 | 0,011 | 0,015 | 0,019 |
| Special alloys | < 1200 N/mm² | E | 45 | 0,010 | 0,013 | 0,015 | 0,018 |
| Cast iron | < 180 HB | - | 130 | 0,013 | 0,015 | 0,020 | 0,025 |
| > 180 HB | - | 100 | 0,013 | 0,015 | 0,020 | 0,025 | |
| Spheroidal graphite, malleable iron | > 180 HB | - | 85 | 0,013 | 0,015 | 0,020 | 0,025 |
| > 260 HB | E | 80 | 0,013 | 0,015 | 0,020 | 0,025 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 350 | 0,013 | 0,018 | 0,023 | 0,030 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 300 | 0,013 | 0,018 | 0,023 | 0,030 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 220 | 0,013 | 0,018 | 0,023 | 0,030 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 350 | 0,013 | 0,018 | 0,023 | 0,030 |
| Copper, low-alloy | < 350 N/mm² | E | 300 | 0,013 | 0,018 | 0,023 | 0,030 |
| Brass, short-chipping | < 600 N/mm² | - | 280 | 0,013 | 0,018 | 0,023 | 0,030 |
| Brass, long-chipping | < 600 N/mm² | - | 280 | 0,013 | 0,018 | 0,023 | 0,030 |
| Bronze, short-chipping | < 600 N/mm² | - | 280 | 0,013 | 0,018 | 0,023 | 0,030 |
| 650-850 N/mm² | - | 240 | 0,013 | 0,018 | 0,023 | 0,030 | |
| Bronze, long-chipping | < 850 N/mm² | E | 240 | 0,013 | 0,018 | 0,023 | 0,030 |
| 850-1200 N/mm² | E | 190 | 0,013 | 0,018 | 0,023 | 0,030 | |
| Graphite | - | 130 | 0,013 | 0,015 | 0,020 | 0,025 | |
| Cutting values for roughing circular | |||||||
| For dia. 3-9.9 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 3-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | ||||
| General structural steels | < 500 N/mm² | E | 140 | 0,005 | 0,006 | 0,008 | 0,011 |
| 500-850 N/mm² | E | 120 | 0,005 | 0,006 | 0,008 | 0,011 | |
| Machining steels | < 850 N/mm² | E | 120 | 0,005 | 0,006 | 0,008 | 0,011 |
| 850-1000 N/mm² | E | 100 | 0,003 | 0,004 | 0,006 | 0,007 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 120 | 0,005 | 0,006 | 0,008 | 0,001 |
| 700-850 N/mm² | E | 110 | 0,005 | 0,006 | 0,008 | 0,001 | |
| 850-1000 N/mm² | E | 100 | 0,003 | 0,004 | 0,006 | 0,008 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 85 | 0,003 | 0,004 | 0,006 | 0,008 |
| 1000-1200 N/mm² | E | 70 | 0,003 | 0,003 | 0,005 | 0,007 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | E | 120 | 0,005 | 0,006 | 0,008 | 0,011 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 85 | 0,003 | 0,004 | 0,006 | 0,008 |
| 1000-1200 N/mm² | E | 70 | 0,003 | 0,003 | 0,005 | 0,007 | |
| Nitriding steels | < 1000 N/mm² | E | 85 | 0,003 | 0,004 | 0,006 | 0,008 |
| 1000-1200 N/mm² | E | 70 | 0,003 | 0,003 | 0,005 | 0,007 | |
| Tool steels | < 850 N/mm² | E | 85 | 0,003 | 0,004 | 0,006 | 0,008 |
| 850-1100 N/mm² | E | 70 | 0,003 | 0,003 | 0,005 | 0,007 | |
| 1100-1400 N/mm² | E | 60 | 0,003 | 0,003 | 0,005 | 0,007 | |
| High-speed steels | 850-1200 N/mm² | E | 60 | 0,003 | 0,003 | 0,005 | 0,007 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 50 | 0,003 | 0,004 | 0,006 | 0,008 |
| Spring steels | < 1200 N/mm² | E | 70 | 0,003 | 0,030 | 0,005 | 0,007 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 90 | 0,003 | 0,004 | 0,006 | 0,008 |
| Stainless steels, austenitic | < 700 N/mm² | E | 85 | 0,003 | 0,004 | 0,006 | 0,008 |
| < 850 N/mm² | E | 85 | 0,002 | 0,003 | 0,004 | 0,006 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 65 | 0,002 | 0,003 | 0,004 | 0,006 |
| Special alloys | < 1200 N/mm² | E | 45 | 0,003 | 0,004 | 0,006 | 0,008 |
| Cast iron | < 180 HB | - | 130 | 0,004 | 0,005 | 0,008 | 0,010 |
| > 180 HB | - | 100 | 0,004 | 0,005 | 0,008 | 0,010 | |
| Spheroidal graphite, malleable iron | > 180 HB | - | 85 | 0,004 | 0,005 | 0,008 | 0,010 |
| > 260 HB | E | 80 | 0,004 | 0,005 | 0,008 | 0,010 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 350 | 0,004 | 0,005 | 0,008 | 0,010 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 300 | 0,004 | 0,005 | 0,008 | 0,010 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 220 | 0,004 | 0,005 | 0,008 | 0,010 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 350 | 0,004 | 0,005 | 0,008 | 0,010 |
| Copper, low-alloy | < 350 N/mm² | E | 300 | 0,004 | 0,005 | 0,008 | 0,010 |
| Brass, short-chipping | < 600 N/mm² | - | 280 | 0,004 | 0,005 | 0,008 | 0,010 |
| Brass, long-chipping | < 600 N/mm² | - | 280 | 0,004 | 0,005 | 0,008 | 0,010 |
| Bronze, short-chipping | < 600 N/mm² | - | 280 | 0,004 | 0,005 | 0,008 | 0,010 |
| 650-850 N/mm² | - | 240 | 0,004 | 0,005 | 0,008 | 0,010 | |
| Bronze, long-chipping | < 850 N/mm² | E | 240 | 0,004 | 0,005 | 0,008 | 0,010 |
| 850-1200 N/mm² | E | 190 | 0,004 | 0,005 | 0,008 | 0,010 | |
| Graphite | - | 130 | 0,004 | 0,005 | 0,008 | 0,010 | |
| Legend | ||
| E = emulsion | ![]() | ae = 0.5xd1 |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/z] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing groove | |||||||
| For dia. 3 to dia. 9.9 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 3-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | ||||
| General structural steels | < 500 N/mm² | E | 120 | 0,010 | 0,020 | 0,030 | 0,040 |
| 500-850 N/mm² | E | 105 | 0,010 | 0,020 | 0,030 | 0,040 | |
| Machining steels | < 850 N/mm² | E | 105 | 0,010 | 0,020 | 0,030 | 0,040 |
| 850-1000 N/mm² | E | 90 | 0,008 | 0,015 | 0,018 | 0,030 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 105 | 0,010 | 0,020 | 0,030 | 0,040 |
| 700-850 N/mm² | E | 100 | 0,010 | 0,020 | 0,030 | 0,040 | |
| 850-1000 N/mm² | E | 90 | 0,008 | 0,015 | 0,018 | 0,030 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 80 | 0,008 | 0,015 | 0,018 | 0,030 |
| 1000-1200 N/mm² | E | 70 | 0,005 | 0,010 | 0,015 | 0,020 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | E | 105 | 0,010 | 0,020 | 0,030 | 0,040 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 80 | 0,008 | 0,015 | 0,018 | 0,030 |
| 1000-1200 N/mm² | E | 70 | 0,005 | 0,010 | 0,015 | 0,020 | |
| Nitriding steels | < 1000 N/mm² | E | 80 | 0,008 | 0,015 | 0,018 | 0,030 |
| 1000-1200 N/mm² | E | 70 | 0,005 | 0,010 | 0,015 | 0,020 | |
| Tool steels | < 850 N/mm² | E | 80 | 0,008 | 0,015 | 0,018 | 0,030 |
| 850-1100 N/mm² | E | 70 | 0,005 | 0,010 | 0,015 | 0,020 | |
| 1100-1400 N/mm² | E | 60 | 0,005 | 0,010 | 0,015 | 0,020 | |
| High-speed steels | 850-1200 N/mm² | E | 55 | 0,005 | 0,010 | 0,015 | 0,020 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 50 | 0,005 | 0,010 | 0,015 | 0,020 |
| Spring steels | < 1200 N/mm² | E | 60 | 0,005 | 0,010 | 0,015 | 0,020 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 85 | 0,006 | 0,013 | 0,020 | 0,025 |
| Stainless steels, austenitic | < 700 N/mm² | E | 80 | 0,006 | 0,013 | 0,020 | 0,025 |
| < 850 N/mm² | E | 80 | 0,005 | 0,010 | 0,015 | 0,020 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 60 | 0,005 | 0,010 | 0,015 | 0,020 |
| Special alloys | < 1200 N/mm² | E | 40 | 0,005 | 0,010 | 0,015 | 0,020 |
| Cast iron | < 180 HB | - | 120 | 0,008 | 0,015 | 0,020 | 0,030 |
| > 180 HB | - | 90 | 0,008 | 0,015 | 0,020 | 0,030 | |
| Spheroidal graphite, malleable iron | > 180 HB | - | 80 | 0,008 | 0,015 | 0,020 | 0,030 |
| > 260 HB | E | 70 | 0,008 | 0,015 | 0,020 | 0,030 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 300 | 0,008 | 0,015 | 0,025 | 0,030 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 280 | 0,008 | 0,015 | 0,025 | 0,030 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 200 | 0,008 | 0,015 | 0,025 | 0,030 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 300 | 0,008 | 0,015 | 0,025 | 0,030 |
| Copper, low-alloy | < 350 N/mm² | E | 280 | 0,008 | 0,015 | 0,025 | 0,030 |
| Brass, short-chipping | < 600 N/mm² | - | 240 | 0,008 | 0,015 | 0,025 | 0,030 |
| Brass, long-chipping | < 600 N/mm² | - | 240 | 0,008 | 0,015 | 0,025 | 0,030 |
| Bronze, short-chipping | < 600 N/mm² | - | 240 | 0,008 | 0,015 | 0,025 | 0,030 |
| 650-850 N/mm² | - | 210 | 0,008 | 0,015 | 0,025 | 0,030 | |
| Bronze, long-chipping | < 850 N/mm² | E | 210 | 0,008 | 0,015 | 0,025 | 0,030 |
| 850-1200 N/mm² | E | 170 | 0,008 | 0,015 | 0,025 | 0,030 | |
| Graphite | - | 120 | 0,008 | 0,015 | 0,020 | 0,030 | |
| Cutting values for roughing contour | |||||||
| For dia. 10-20 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-19.9 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | E | 120 | 0,072 | 0,096 | 0,120 | 0,144 |
| 500-850 N/mm² | E | 105 | 0,072 | 0,096 | 0,120 | 0,144 | |
| Machining steels | < 850 N/mm² | E | 105 | 0,072 | 0,096 | 0,120 | 0,144 |
| 850-1000 N/mm² | E | 90 | 0,042 | 0,054 | 0,072 | 0,096 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 105 | 0,072 | 0,096 | 0,120 | 0,144 |
| 700-850 N/mm² | E | 100 | 0,072 | 0,096 | 0,120 | 0,144 | |
| 850-1000 N/mm² | E | 90 | 0,042 | 0,054 | 0,072 | 0,096 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 80 | 0,042 | 0,054 | 0,072 | 0,096 |
| 1000-1200 N/mm² | E | 70 | 0,036 | 0,048 | 0,066 | 0,078 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | E | 105 | 0,072 | 0,096 | 0,120 | 0,144 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 80 | 0,042 | 0,054 | 0,072 | 0,096 |
| 1000-1200 N/mm² | E | 70 | 0,036 | 0,048 | 0,066 | 0,078 | |
| Nitriding steels | < 1000 N/mm² | E | 80 | 0,042 | 0,054 | 0,072 | 0,096 |
| 1000-1200 N/mm² | E | 70 | 0,042 | 0,048 | 0,066 | 0,078 | |
| Tool steels | < 850 N/mm² | E | 80 | 0,042 | 0,054 | 0,072 | 0,096 |
| 850-1100 N/mm² | E | 70 | 0,036 | 0,048 | 0,066 | 0,078 | |
| 1100-1400 N/mm² | E | 60 | 0,036 | 0,048 | 0,066 | 0,078 | |
| High-speed steels | 850-1200 N/mm² | E | 55 | 0,036 | 0,048 | 0,066 | 0,078 |
| Wear-resistant constructional steel | 1400 N/mm² | E | 50 | 0,048 | 0,060 | 0,072 | 0,084 |
| Spring steels | < 1200 N/mm² | E | 60 | 0,036 | 0,048 | 0,066 | 0,078 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 85 | 0,048 | 0,060 | 0,066 | 0,108 |
| Stainless steels, austenitic | < 700 N/mm² | E | 80 | 0,048 | 0,060 | 0,066 | 0,108 |
| < 850 N/mm² | E | 80 | 0,038 | 0,054 | 0,072 | 0,090 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 60 | 0,038 | 0,054 | 0,072 | 0,090 |
| Cast iron | < 180 HB | - | 120 | 0,060 | 0,072 | 0,096 | 0,120 |
| > 180 HB | - | 90 | 0,060 | 0,072 | 0,096 | 0,120 | |
| Spheroidal graphite, malleable iron | > 180 HB | - | 80 | 0,060 | 0,072 | 0,096 | 0,120 |
| > 260 HB | E | 70 | 0,060 | 0,072 | 0,096 | 0,120 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 300 | 0,060 | 0,084 | 0,108 | 0,144 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 280 | 0,060 | 0,084 | 0,108 | 0,144 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 200 | 0,060 | 0,084 | 0,108 | 0,144 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 300 | 0,060 | 0,084 | 0,108 | 0,144 |
| Copper, low-alloy | < 350 N/mm² | E | 280 | 0,060 | 0,084 | 0,108 | 0,144 |
| Brass, short-chipping | < 600 N/mm² | - | 240 | 0,060 | 0,084 | 0,108 | 0,144 |
| Brass, long-chipping | < 600 N/mm² | - | 240 | 0,060 | 0,084 | 0,108 | 0,144 |
| Bronze, short-chipping | < 600 N/mm² | - | 240 | 0,060 | 0,084 | 0,108 | 0,144 |
| 650-850 N/mm² | - | 210 | 0,060 | 0,084 | 0,108 | 0,144 | |
| Bronze, long-chipping | < 850 N/mm² | E | 210 | 0,060 | 0,084 | 0,108 | 0,144 |
| 850-1200 N/mm² | E | 170 | 0,060 | 0,084 | 0,108 | 0,144 | |
| Graphite | - | 120 | 0,060 | 0,072 | 0,096 | 0,120 | |
| Cutting values for roughing contour | |||||||
| For dia. 3-9.9 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 3-3.9 | Dia. 4-5.9 | Dia. 6-7.9 | Dia. 8-9.9 | ||||
| General structural steels | < 500 N/mm² | E | 120 | 0,013 | 0,028 | 0,040 | 0,054 |
| 500-850 N/mm² | E | 105 | 0,013 | 0,028 | 0,040 | 0,054 | |
| Machining steels | < 850 N/mm² | E | 105 | 0,013 | 0,028 | 0,040 | 0,054 |
| 850-1000 N/mm² | E | 90 | 0,008 | 0,017 | 0,026 | 0,034 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 105 | 0,013 | 0,028 | 0,040 | 0,054 |
| 700-850 N/mm² | E | 100 | 0,013 | 0,028 | 0,040 | 0,054 | |
| 850-1000 N/mm² | E | 90 | 0,008 | 0,017 | 0,026 | 0,034 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 80 | 0,008 | 0,017 | 0,026 | 0,034 |
| 1000-1200 N/mm² | E | 70 | 0,007 | 0,016 | 0,024 | 0,030 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | E | 105 | 0,013 | 0,028 | 0,040 | 0,054 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 80 | 0,008 | 0,017 | 0,026 | 0,034 |
| 1000-1200 N/mm² | E | 70 | 0,007 | 0,016 | 0,024 | 0,030 | |
| Nitriding steels | < 1000 N/mm² | E | 80 | 0,008 | 0,017 | 0,026 | 0,034 |
| 1000-1200 N/mm² | E | 70 | 0,007 | 0,016 | 0,024 | 0,030 | |
| Tool steels | < 850 N/mm² | E | 80 | 0,008 | 0,017 | 0,026 | 0,034 |
| 850-1100 N/mm² | E | 70 | 0,007 | 0,016 | 0,024 | 0,030 | |
| 1100-1400 N/mm² | E | 60 | 0,007 | 0,016 | 0,024 | 0,030 | |
| High-speed steels | 850-1200 N/mm² | E | 55 | 0,007 | 0,016 | 0,024 | 0,030 |
| Wear-resistant constructional steel | 1400 N/mm² | E | 50 | 0,010 | 0,019 | 0,029 | 0,038 |
| Spring steels | < 1200 N/mm² | E | 60 | 0,007 | 0,016 | 0,024 | 0,030 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 85 | 0,010 | 0,018 | 0,030 | 0,036 |
| Stainless steels, austenitic | < 700 N/mm² | E | 80 | 0,010 | 0,018 | 0,030 | 0,036 |
| < 850 N/mm² | E | 80 | 0,007 | 0,014 | 0,020 | 0,030 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 60 | 0,007 | 0,014 | 0,020 | 0,030 |
| Cast iron | < 180 HB | - | 120 | 0,012 | 0,024 | 0,036 | 0,048 |
| > 180 HB | - | 90 | 0,012 | 0,024 | 0,036 | 0,048 | |
| Spheroidal graphite, malleable iron | > 180 HB | - | 80 | 0,012 | 0,024 | 0,036 | 0,048 |
| > 260 HB | E | 70 | 0,012 | 0,024 | 0,036 | 0,048 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 300 | 0,012 | 0,024 | 0,036 | 0,048 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 280 | 0,012 | 0,024 | 0,036 | 0,048 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 200 | 0,012 | 0,024 | 0,036 | 0,048 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 300 | 0,012 | 0,024 | 0,036 | 0,048 |
| Copper, low-alloy | < 350 N/mm² | E | 280 | 0,012 | 0,024 | 0,036 | 0,048 |
| Brass, short-chipping | < 600 N/mm² | - | 240 | 0,012 | 0,024 | 0,036 | 0,048 |
| Brass, long-chipping | < 600 N/mm² | - | 240 | 0,012 | 0,024 | 0,036 | 0,048 |
| Bronze, short-chipping | < 600 N/mm² | - | 240 | 0,012 | 0,024 | 0,036 | 0,048 |
| 650-850 N/mm² | - | 210 | 0,012 | 0,024 | 0,036 | 0,048 | |
| Bronze, long-chipping | < 850 N/mm² | E | 210 | 0,012 | 0,024 | 0,036 | 0,048 |
| 850-1200 N/mm² | E | 170 | 0,012 | 0,024 | 0,036 | 0,048 | |
| Graphite | - | 120 | 0,012 | 0,024 | 0,036 | 0,048 | |
| Legend | ||
| E = emulsion | ![]() | ae = 1xd1 |
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/z] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
| Cutting values for roughing groove | ||||||
| For dia. 16-20 | ||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||
| Dia. 10-11.9 | Dia. 12-15.9 | Dia. 16-20 | ||||
| General structural steels | < 500 N/mm² | E | 120 | 0,050 | 0,060 | 0,080 |
| 500-850 N/mm² | E | 105 | 0,050 | 0,060 | 0,080 | |
| Machining steels | < 850 N/mm² | E | 105 | 0,050 | 0,060 | 0,080 |
| 850-1000 N/mm² | E | 90 | 0,035 | 0,040 | 0,060 | |
| Unalloyed heat-treated steels | < 700 N/mm² | E | 105 | 0,050 | 0,060 | 0,080 |
| 700-850 N/mm² | E | 100 | 0,050 | 0,060 | 0,080 | |
| 850-1000 N/mm² | E | 90 | 0,035 | 0,040 | 0,060 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | E | 80 | 0,035 | 0,040 | 0,060 |
| 1000-1200 N/mm² | E | 70 | 0,025 | 0,035 | 0,050 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | E | 105 | 0,050 | 0,060 | 0,080 |
| Alloyed case-hardening steels | < 1000 N/mm² | E | 80 | 0,035 | 0,040 | 0,060 |
| 1000-1200 N/mm² | E | 70 | 0,025 | 0,035 | 0,050 | |
| Nitriding steels | < 1000 N/mm² | E | 80 | 0,035 | 0,040 | 0,060 |
| 1000-1200 N/mm² | E | 70 | 0,025 | 0,035 | 0,050 | |
| Tool steels | < 850 N/mm² | E | 80 | 0,035 | 0,040 | 0,060 |
| 850-1100 N/mm² | E | 70 | 0,025 | 0,035 | 0,050 | |
| 1100-1400 N/mm² | E | 60 | 0,025 | 0,035 | 0,050 | |
| High-speed steels | 850-1200 N/mm² | E | 55 | 0,025 | 0,035 | 0,050 |
| Wear-resistant constructional steel | 1350 N/mm² | E | 50 | 0,025 | 0,035 | 0,045 |
| Spring steels | < 1200 N/mm² | E | 60 | 0,025 | 0,035 | 0,050 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 85 | 0,030 | 0,035 | 0,050 |
| Stainless steels, austenitic | < 700 N/mm² | E | 80 | 0,030 | 0,035 | 0,050 |
| < 850 N/mm² | E | 80 | 0,025 | 0,030 | 0,045 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 60 | 0,025 | 0,030 | 0,045 |
| Special alloys | < 1200 N/mm² | E | 40 | 0,025 | 0,035 | 0,045 |
| Cast iron | < 180 HB | - | 120 | 0,040 | 0,045 | 0,060 |
| > 180 HB | - | 90 | 0,040 | 0,045 | 0,060 | |
| Spheroidal graphite, malleable iron | > 180 HB | - | 80 | 0,040 | 0,045 | 0,060 |
| > 260 HB | E | 70 | 0,040 | 0,045 | 0,060 | |
| Aluminium, aluminium alloys | < 530 N/mm² | E | 300 | 0,040 | 0,050 | 0,065 |
| Aluminium, cast aluminium alloys < 10 % Si | < 600 N/mm² | E | 280 | 0,040 | 0,050 | 0,065 |
| Aluminium, cast aluminium alloys > 10 % Si | < 600 N/mm² | E | 200 | 0,040 | 0,050 | 0,065 |
| Magnesium, magnesium alloys | < 280 N/mm² | E | 300 | 0,040 | 0,050 | 0,065 |
| Copper, low-alloy | < 350 N/mm² | E | 280 | 0,040 | 0,050 | 0,065 |
| Brass, short-chipping | < 600 N/mm² | - | 240 | 0,040 | 0,050 | 0,065 |
| Brass, long-chipping | < 600 N/mm² | - | 240 | 0,040 | 0,050 | 0,065 |
| Bronze, short-chipping | < 600 N/mm² | - | 240 | 0,040 | 0,050 | 0,065 |
| 650-850 N/mm² | - | 210 | 0,040 | 0,050 | 0,065 | |
| Bronze, long-chipping | < 850 N/mm² | E | 210 | 0,040 | 0,050 | 0,065 |
| 850-1200 N/mm² | E | 170 | 0,040 | 0,050 | 0,065 | |
| Graphite | - | 120 | 0,040 | 0,045 | 0,060 | |


