Welcome to Würth Slowakia For trade customers only

SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L

CTR-SC-SP-DIN6527L-HS-TNS-HA-D5,0MM

Art.-no. 5443300862

EAN 4055375919569

Price for selected packaging unit
SC Speedcut end mill, ultra-hard steel 68 HRC, long DIN 6527L

Art.-no. 5443300862

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Especially suited to machining hardened and high-strength steels. High rigidity allows for high feed rates and long service life, high helix angle produces an excellent surface finish on the workpiece. The end mill is used for peripheral milling (finishing). At shallow depths, front cutting is also possible by reducing the feed rate by 50 %.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7277

Material to be processed

Cast metal, Hard and tough material

Diameter (d1)

5 mm

Shank diameter (d2)

6 mm

Standards

DIN 6527

Construction length

Long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TiAlN-S

Coolant supply

External

Twist angle

50°

Length (l1)

57 mm

Cutting edge length (l2)

13 mm

Number of cutting edges (Z)

6 PCS

Corner chamfer

0.05 mm

Tolerance of cutting edge diameter

e8

Tolerance of shank diameter

h5

Material of sub-group

Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Steels > 45 HRC

Cutting values for finishing contour
For dia. 4-10
Material designation Tensile strength Cooling vc fz
Dia. 4 Dia. 5 Dia. 6 Dia. 8 Dia. 10
Tool steels 1100-1400 N/mm2 T 170 0,010 0,015 0,020 0,025 0,030
Hardened steels 40-48 HRC T 150 0,010 0,015 0,020 0,030 0,035
48-55 HRC T 135 0,010 0,015 0,020 0,025 0,030
55-60 HRC T 120 0,008 0,012 0,015 0,025 0,030
60-68 HRC T 80 0,008 0,012 0,015 0,020 0,025
Wear resistant constructional steel 1350 N/mm2 T 170 0,010 0,015 0,020 0,025 0,025
1800 N/mm2 T 145 0,010 0,015 0,020 0,025 0,025
Cast iron < 180 HB T 200 0,015 0,022 0,030 0,040 0,055
> 180 HB T 160 0,015 0,022 0,030 0,040 0,050
Spheroidal graphite, malleable iron > 180 HB T 190 0,015 0,022 0,030 0,040 0,055
> 260 HB T 170 0,015 0,022 0,030 0,040 0,050
Legend
T= dry ae = 0.02xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/z] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30%.
Cutting values for finishing contour
For dia. 12-20
Material designation Tensile strength Cooling vc fz
Dia. 12 Dia. 14 Dia. 16 Dia. 20
Tool steels 1100–1400 N/mm2 T 170 0,035 0,035 0,040 0,045
Hardened steels 40-48 HRC T 150 0,040 0,045 0,050 0,060
48-55 HRC T 135 0,035 0,040 0,045 0,055
55-60 HRC T 120 0,035 0,040 0,045 0,050
60-68 HRC T 80 0,030 0,030 0,035 0,040
Wear resistant constructional steel 1350 N/mm2 T 170 0,035 0,035 0,040 0,045
1800 N/mm2 T 145 0,035 0,035 0,040 0,040
Cast iron < 180 HB T 200 0,065 0,070 0,080 0,100
> 180 HB T 160 0,060 0,065 0,070 0,090
Spheroidal graphite, malleable iron > 180 HB T 190 0,065 0,070 0,080 0,100
> 260 HB T 170 0,060 0,065 0,070 0,090

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information