Welcome to Würth Slowakia For trade customers only

SC Speedcut inox end mill, long, four blade, variable helix DIN 6527L

End mill SC DIN 6527L Z4 2xD/2xD 39-42° TiAlN-S HB
CTR-SC-SP-WN-EL-IX-TNS-HB-D3,0MM

Art.-no. 5443300741
EAN 4055375923658

Price for selected packaging unit
SC Speedcut inox end mill, long, four blade, variable helix DIN 6527L

Art.-no. 5443300741

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for machining austenitic stainless steels: Finishing, rough finishing and rough machining with one tool. Uneven angle of twist gradient produces smooth, low-vibration running and excellent surface quality.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7747

Material to be processed

Steel, Stainless steel, Titanium, Aluminium, GRP

Diameter (d1)

3 mm

Shank diameter (d2)

6 mm

Standards

DIN 6527

Construction length

Long

Shank style

Cylindrical DIN 6535-HB

Cutting material

SC

Surface

TiAlN-S

Coolant supply

External

Twist angle

39-42°

Length (l1)

57 mm

Cutting edge length (l2)

8 mm

Number of cutting edges (Z)

4 PCS

Corner chamfer

0.15 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Aluminium, FRP

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information