Welcome to Würth Slowakia For trade customers only

SC Speedcut universal end mill, long, optional, triple blade, variable helix DIN 6527L

End mill SC DIN 6527L Z3 2xD 34-36° TiAlN-S HA
CTR-SC-SP-DIN6527L-UV-TNS-HA-D8,0MM

Art.-no. 5443300475
EAN 4055375920442

Price for selected packaging unit
SC Speedcut universal end mill, long, optional, triple blade, variable helix DIN 6527L

Art.-no. 5443300475

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For universal application, particularly suitable for slot cutting and rough machining of recesses. Large chip spaces, aggressive cutting action and dynamic frontal chip space for enhanced chip outflow. Uneven angle of twist gradient produces smooth, low-vibration running. Excellent suitability for power tools too owing to lower power consumption.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

7377

Material to be processed

Steel
Cast metal
Stainless steel
Titanium
Hard and tough material
Copper
Brass
Aluminium

Diameter (d1)

8 mm

Shank diameter (d2)

8 mm

Clearance diameter (d3)

7.5 mm

Standards

DIN 6527

Construction length

Long

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TiAlN-S

Coolant supply

External

Twist angle

34-36°

Length (l1)

63 mm

Cutting edge length (l2)

19 mm

Clearance length (l3)

27 mm

Number of cutting edges (Z)

3 PCS

Corner chamfer

0.20 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels
Non-alloyed tempering steels < 1000 N/mm²
Alloyed tempering steels < 1000 N/mm²
Nitriding steels < 1300 N/mm²
Grey cast iron
Malleable cast iron
Stainless steels < 850 N/mm²
Stainless steels > 850 N/mm²
Titanium
Titanium alloys
Steels > 45 HRC
Copper
Brass
Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information