SC Speedcut universal end mill, short, optional, triple blade, variable helix DIN 6527K
End mill SC DIN6527K Z3 2.5xD/1xD34-36° TiAlN-S HB
ENDMIL-SP-DIN6527K-UV-SC-TNS-HA-D5





























Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 7367 |
Material to be processed | Steel, Cast metal, Stainless steel, Hard and tough material, Copper, Brass, Aluminium |
Diameter (d1) | 5 mm |
Shank diameter (d2) | 6 mm |
Clearance diameter (d3) | 4.7 mm |
Standards | DIN 6527 |
Construction length | Short |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | TiAlN-S |
Coolant supply | External |
Twist angle | 34-36° |
Length (l1) | 54 mm |
Cutting edge length (l2) | 6 mm |
Clearance length (l3) | 14 mm |
Number of cutting edges (Z) | 3 PCS |
Corner chamfer | 0.10 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium |