SC Speedcut universal end mill, short, optional, triple blade, variable helix DIN 6527K
End mill SC DIN6527K Z3 2.5xD/1xD34-36° TiAlN-S HB
ENDMIL-SP-DIN6527K-UV-SC-TNS-HA-D8
Art.-no. 5443300466
EAN 4055375920381
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 7367 |
Material to be processed | Steel, Cast metal, Stainless steel, Hard and tough material, Copper, Brass, Aluminium |
Diameter (d1) | 8 mm |
Shank diameter (d2) | 8 mm |
Clearance diameter (d3) | 7.5 mm |
Standards | DIN 6527 |
Construction length | Short |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | TiAlN-S |
Coolant supply | External |
Twist angle | 34-36° |
Length (l1) | 58 mm |
Cutting edge length (l2) | 9 mm |
Clearance length (l3) | 20 mm |
Number of cutting edges (Z) | 3 PCS |
Corner chamfer | 0.20 mm |
Tolerance of cutting edge diameter | h10 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium |
| Cutting values for roughing groove | ||||||||||
| For dia. 2–dia. 10 | ||||||||||
| Material designation | Tensile strength | Cooling | vc | fz | ||||||
| Dia. 2 | Dia. 3 | Dia. 4 | Dia. 5 | Dia. 6 | Dia. 8 | Dia. 10 | ||||
| General structural steels | < 500 N/mm² | L + E | 230 | 0,016 | 0,025 | 0,032 | 0,040 | 0,045 | 0,055 | 0,065 |
| 500-850 N/mm² | L + E | 220 | 0,013 | 0,020 | 0,025 | 0,032 | 0,040 | 0,050 | 0,060 | |
| Machining steels | < 850 N/mm² | L + E | 220 | 0,013 | 0,020 | 0,025 | 0,032 | 0,040 | 0,050 | 0,060 |
| 850-1000 N/mm² | L + E | 190 | 0,013 | 0,020 | 0,025 | 0,032 | 0,040 | 0,050 | 0,060 | |
| Non-alloyed tempering steels | < 700 N/mm² | L + E | 210 | 0,013 | 0,020 | 0,030 | 0,040 | 0,050 | 0,060 | 0,070 |
| 700-850 N/mm² | L + E | 200 | 0,013 | 0,020 | 0,025 | 0,032 | 0,040 | 0,050 | 0,060 | |
| 850-1000 N/mm² | L + E | 180 | 0,013 | 0,020 | 0,025 | 0,032 | 0,040 | 0,050 | 0,060 | |
| Alloyed tempering steels | 850-1000 N/mm² | L + E | 180 | 0,013 | 0,020 | 0,025 | 0,032 | 0,040 | 0,050 | 0,060 |
| 1000-1200 N/mm² | L + E | 160 | 0,010 | 0,015 | 0,020 | 0,030 | 0,035 | 0,045 | 0,055 | |
| Non-alloyed case-hardening steels | < 750 N/mm² | L + E | 220 | 0,013 | 0,020 | 0,025 | 0,028 | 0,040 | 0,050 | 0,060 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 180 | 0,013 | 0,020 | 0,025 | 0,032 | 0,040 | 0,050 | 0,060 |
| 1000-1200 N/mm² | L + E | 160 | 0,010 | 0,015 | 0,020 | 0,028 | 0,035 | 0,045 | 0,055 | |
| Nitriding steels | < 1000 N/mm² | L + E | 180 | 0,013 | 0,020 | 0,025 | 0,032 | 0,040 | 0,050 | 0,060 |
| 1000-1200 N/mm² | L + E | 160 | 0,010 | 0,015 | 0,020 | 0,028 | 0,035 | 0,045 | 0,055 | |
| Tool steels | < 850 N/mm² | L + E | 200 | 0,013 | 0,020 | 0,025 | 0,032 | 0,040 | 0,050 | 0,060 |
| 850-1100 N/mm² | L + E | 180 | 0,010 | 0,015 | 0,020 | 0,028 | 0,035 | 0,045 | 0,055 | |
| High-speed steels | 850-1200 N/mm² | L + E | 90 | 0,010 | 0,015 | 0,025 | 0,030 | 0,040 | 0,045 | 0,050 |
| Spring steels | < 1200 N/mm² | L + E | 90 | 0,010 | 0,015 | 0,020 | 0,025 | 0,030 | 0,035 | 0,040 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 130 | 0,009 | 0,012 | 0,018 | 0,023 | 0,030 | 0,035 | 0,040 |
| Stainless steels, austenitic | < 700 N/mm² | E | 110 | 0,009 | 0,012 | 0,018 | 0,023 | 0,030 | 0,035 | 0,040 |
| < 850 N/mm² | E | 120 | 0,009 | 0,012 | 0,018 | 0,023 | 0,030 | 0,035 | 0,040 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 90 | 0,009 | 0,012 | 0,018 | 0,023 | 0,030 | 0,035 | 0,040 |
| Special alloys | < 1200 N/mm² | E | 60 | 0,008 | 0,010 | 0,018 | 0,023 | 0,030 | 0,035 | 0,040 |
| Titanium, titanium alloys | < 850 N/mm² | E | 70 | 0,016 | 0,025 | 0,035 | 0,040 | 0,050 | 0,060 | 0,065 |
| Cast iron | < 180 HB | - | 190 | 0,010 | 0,015 | 0,020 | 0,035 | 0,045 | 0,055 | 0,060 |
| < 180 HB | - | 160 | 0,010 | 0,012 | 0,025 | 0,035 | 0,045 | 0,055 | 0,060 | |
| Spheroidal graphite, malleable iron | < 180 HB | - | 120 | 0,013 | 0,020 | 0,030 | 0,035 | 0,045 | 0,055 | 0,060 |
| > 260 HB | E | 100 | 0,013 | 0,020 | 0,030 | 0,035 | 0,045 | 0,055 | 0,060 | |
| Legend | ||
| L = air | ae = 1xd1 | |
| E = emulsion | ||
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/z] | ap = 1xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The suggested cutting values are reference values and must be adapted to the respective conditions. | ||
