SC Speedcut universal full radius cutter, long, optional, four blade, variable helix DIN 6527L
FULLRADICTR-SP-DIN6527L-UV-SC-TNS-D6,0
Art.-no. 5443300683
EAN 4055375920275
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Product code | 7357 |
Material to be processed | Steel, Cast metal, Stainless steel, Titanium, Hard and tough material, Copper, Brass, Aluminium |
Diameter (d1) | 6 mm |
Shank diameter (d2) | 6 mm |
Clearance diameter (d3) | 5.6 mm |
Standards | DIN 6527 |
Construction length | Long |
Shank style | Cylindrical DIN 6535-HA |
Cutting material | SC |
Surface | TiAlN-S |
Coolant supply | External |
Twist angle | 35-38° |
Corner radius (R) | 3 mm |
Length (l1) | 57 mm |
Chip flute length (l2) | 10 mm |
Clearance length (l3) | 21 mm |
Number of cutting edges (Z) | 4 |
Tolerance of cutting edge diameter | f8 |
Tolerance of shank diameter | h6 |
Material of sub-group | General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels > 850 N/mm², Stainless steels < 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium |
| Legend | ||
| L = air | ![]() | ae = 0.03xd1 |
| E = emulsion | ||
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 0.03xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30 %. Vc for code 7857 (-30 %). | ||
| Cutting values for roughing copy | |||||||
| For dia. 4-8 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 4 | Dia. 5 | Dia. 6 | Dia. 8 | ||||
| General structural steels | < 500 N/mm² | L + E | 235 | 0,025 | 0,030 | 0,037 | 0,051 |
| 500-850 N/mm² | L + E | 190 | 0,025 | 0,030 | 0,037 | 0,051 | |
| Carbon steels | < 850 N/mm² | L + E | 190 | 0,025 | 0,030 | 0,037 | 0,051 |
| 850-1000 N/mm² | L + E | 180 | 0,016 | 0,020 | 0,025 | 0,032 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 185 | 0,025 | 0,030 | 0,037 | 0,051 |
| 700-850 N/mm² | L + E | 185 | 0,025 | 0,030 | 0,037 | 0,051 | |
| 850-1000 N/mm² | L + E | 185 | 0,016 | 0,020 | 0,025 | 0,032 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 180 | 0,016 | 0,020 | 0,025 | 0,032 |
| 1000-1200 N/mm² | L + E | 155 | 0,014 | 0,018 | 0,023 | 0,028 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 235 | 0,025 | 0,030 | 0,037 | 0,051 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 180 | 0,016 | 0,020 | 0,025 | 0,032 |
| 1000-1200 N/mm² | L + E | 155 | 0,014 | 0,018 | 0,023 | 0,028 | |
| Nitriding steels | < 1000 N/mm² | L + E | 180 | 0,016 | 0,020 | 0,025 | 0,032 |
| 1000-1200 N/mm² | L + E | 155 | 0,014 | 0,018 | 0,023 | 0,028 | |
| Tool steels | < 850 N/mm² | L + E | 190 | 0,016 | 0,020 | 0,025 | 0,032 |
| 850-1100 N/mm² | L + E | 180 | 0,014 | 0,018 | 0,023 | 0,028 | |
| High-speed steels | 850-1200 N/mm² | L + E | 105 | 0,014 | 0,018 | 0,023 | 0,028 |
| Spring steels | < 1200 N/mm² | L + E | 105 | 0,014 | 0,018 | 0,023 | 0,028 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 130 | 0,017 | 0,022 | 0,028 | 0,034 |
| Stainless steels, austenitic | < 700 N/mm² | E | 120 | 0,017 | 0,022 | 0,028 | 0,034 |
| < 850 N/mm² | E | 105 | 0,013 | 0,015 | 0,019 | 0,028 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 90 | 0,013 | 0,015 | 0,019 | 0,028 |
| Special alloys | < 1200 N/mm² | E | 70 | 0,018 | 0,022 | 0,027 | 0,036 |
| Titanium, titanium alloys | < 850 N/mm² | E | 70 | 0,018 | 0,022 | 0,027 | 0,036 |
| Cast iron | < 180 HB | - | 160 | 0,023 | 0,028 | 0,034 | 0,045 |
| < 180 HB | - | 130 | 0,023 | 0,028 | 0,034 | 0,045 | |
| Nodular graphite, malleable iron | < 180 HB | - | 130 | 0,023 | 0,028 | 0,034 | 0,045 |
| > 260 HB | E | 105 | 0,023 | 0,028 | 0,034 | 0,045 | |
| Cutting values finishing copy | |||||||
| For dia. 10-20 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 10 | Dia. 12 | Dia. 16 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | L + E | 300 | 0,081 | 0,090 | 0,100 | 0,120 |
| 500-850 N/mm² | L + E | 235 | 0,081 | 0,090 | 0,100 | 0,120 | |
| Carbon steels | < 850 N/mm² | L + E | 235 | 0,081 | 0,090 | 0,100 | 0,120 |
| 850-1000 N/mm² | L + E | 230 | 0,061 | 0,071 | 0,090 | 0,113 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 260 | 0,081 | 0,090 | 0,100 | 0,120 |
| 700-850 N/mm² | L + E | 235 | 0,081 | 0,090 | 0,100 | 0,120 | |
| 850-1000 N/mm² | L + E | 230 | 0,061 | 0,071 | 0,090 | 0,113 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 220 | 0,061 | 0,071 | 0,090 | 0,113 |
| 1000-1200 N/mm² | L + E | 190 | 0,056 | 0,068 | 0,079 | 0,090 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 300 | 0,081 | 0,090 | 0,100 | 0,120 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 230 | 0,061 | 0,071 | 0,090 | 0,113 |
| 1000-1200 N/mm² | L + E | 190 | 0,056 | 0,068 | 0,079 | 0,090 | |
| Nitriding steels | < 1000 N/mm² | L + E | 230 | 0,061 | 0,071 | 0,090 | 0,113 |
| 1000-1200 N/mm² | L + E | 190 | 0,056 | 0,068 | 0,079 | 0,090 | |
| Tool steels | < 850 N/mm² | L + E | 240 | 0,061 | 0,071 | 0,090 | 0,113 |
| 850-1100 N/mm² | L + E | 230 | 0,056 | 0,068 | 0,079 | 0,090 | |
| High-speed steels | 850-1200 N/mm² | L + E | 130 | 0,056 | 0,068 | 0,079 | 0,090 |
| Spring steels | < 1200 N/mm² | L + E | 130 | 0,056 | 0,068 | 0,079 | 0,090 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 160 | 0,061 | 0,071 | 0,096 | 0,129 |
| Stainless steels, austenitic | < 700 N/mm² | E | 140 | 0,061 | 0,071 | 0,096 | 0,129 |
| < 850 N/mm² | E | 130 | 0,056 | 0,068 | 0,096 | 0,113 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 115 | 0,056 | 0,068 | 0,096 | 0,113 |
| Special alloys | < 1200 N/mm² | E | 90 | 0,034 | 0,061 | 0,079 | 0,118 |
| Titanium, titanium alloys | < 850 N/mm² | E | 90 | 0,034 | 0,061 | 0,079 | 0,118 |
| Cast iron | < 180 HB | - | 205 | 0,081 | 0,100 | 0,120 | 0,141 |
| < 180 HB | - | 130 | 0,081 | 0,100 | 0,120 | 0,141 | |
| Nodular graphite, malleable iron | < 180 HB | - | 160 | 0,081 | 0,100 | 0,120 | 0,141 |
| > 260 HB | E | 130 | 0,081 | 0,100 | 0,120 | 0,141 | |
| Cutting values for finishing copying | |||||||
| For dia. 4-8 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 4 | Dia. 5 | Dia. 6 | Dia. 8 | ||||
| General structural steels | < 500 N/mm² | L + E | 300 | 0,035 | 0,045 | 0,061 | 0,071 |
| 500-850 N/mm² | L + E | 235 | 0,035 | 0,045 | 0,061 | 0,071 | |
| Carbon steels | < 850 N/mm² | L + E | 235 | 0,035 | 0,045 | 0,061 | 0,071 |
| 850-1000 N/mm² | L + E | 230 | 0,025 | 0,033 | 0,041 | 0,051 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 260 | 0,035 | 0,045 | 0,061 | 0,071 |
| 700-850 N/mm² | L + E | 235 | 0,035 | 0,045 | 0,061 | 0,071 | |
| 850-1000 N/mm² | L + E | 230 | 0,025 | 0,033 | 0,041 | 0,051 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 220 | 0,025 | 0,033 | 0,041 | 0,051 |
| 1000-1200 N/mm² | L + E | 190 | 0,023 | 0,028 | 0,034 | 0,045 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 300 | 0,035 | 0,045 | 0,061 | 0,071 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 230 | 0,025 | 0,033 | 0,041 | 0,051 |
| 1000-1200 N/mm² | L + E | 190 | 0,023 | 0,028 | 0,034 | 0,045 | |
| Nitriding steels | < 1000 N/mm² | L + E | 230 | 0,025 | 0,033 | 0,041 | 0,051 |
| 1000-1200 N/mm² | L + E | 190 | 0,023 | 0,028 | 0,034 | 0,045 | |
| Tool steels | < 850 N/mm² | L + E | 240 | 0,025 | 0,033 | 0,041 | 0,051 |
| 850-1100 N/mm² | L + E | 230 | 0,023 | 0,028 | 0,034 | 0,045 | |
| High-speed steels | 850-1200 N/mm² | L + E | 130 | 0,023 | 0,028 | 0,034 | 0,045 |
| Spring steels | < 1200 N/mm² | L + E | 130 | 0,023 | 0,028 | 0,034 | 0,045 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 160 | 0,025 | 0,033 | 0,041 | 0,051 |
| Stainless steels, austenitic | < 700 N/mm² | E | 140 | 0,025 | 0,033 | 0,041 | 0,051 |
| < 850 N/mm² | E | 130 | 0,023 | 0,028 | 0,034 | 0,045 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 115 | 0,023 | 0,028 | 0,034 | 0,045 |
| Special alloys | < 1200 N/mm² | E | 90 | 0,007 | 0,014 | 0,023 | 0,036 |
| Titanium, titanium alloys | < 850 N/mm² | E | 90 | 0,007 | 0,014 | 0,023 | 0,036 |
| Cast iron | < 180 HB | - | 205 | 0,023 | 0,028 | 0,030 | 0,061 |
| < 180 HB | - | 130 | 0,023 | 0,028 | 0,030 | 0,061 | |
| Nodular graphite, malleable iron | < 180 HB | - | 160 | 0,023 | 0,028 | 0,030 | 0,061 |
| > 260 HB | E | 130 | 0,023 | 0,028 | 0,030 | 0,061 | |
| Legend | ||
| L = air | ![]() | ae = 0.06xd1 |
| E = emulsion | ||
| vc = cutting speed [m/min] | ||
| fz = feed per tooth [mm/t] | ap = 0.06xd1 | |
| ae = cutting thickness (radial) | ||
| ap = cutting thickness (axial) | ||
| The cutting speeds listed refer to all tool types according to DIN 6527K or DIN6527L. For XL Series end mills, it is recommended to reduce the cutting speed by 30 %. Vc for code 7857 (-30 %). | ||
| Cutting values for roughing copy | |||||||
| For dia. 10-20 | |||||||
| Material designation | Tensile strength | Cooling | vc | fz | |||
| Dia. 10 | Dia. 12 | Dia. 16 | Dia. 20 | ||||
| General structural steels | < 500 N/mm² | L + E | 235 | 0,068 | 0,090 | 0,113 | 0,135 |
| 500-850 N/mm² | L + E | 190 | 0,068 | 0,090 | 0,113 | 0,135 | |
| Carbon steels | < 850 N/mm² | L + E | 190 | 0,068 | 0,090 | 0,113 | 0,135 |
| 850-1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 | 0,090 | |
| Unalloyed heat-treated steels | < 700 N/mm² | L + E | 185 | 0,068 | 0,090 | 0,113 | 0,135 |
| 700-850 N/mm² | L + E | 185 | 0,068 | 0,090 | 0,113 | 0,135 | |
| 850-1000 N/mm² | L + E | 185 | 0,039 | 0,051 | 0,068 | 0,090 | |
| Alloyed heat-treated steels | 850-1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 | 0,090 |
| 1000-1200 N/mm² | L + E | 155 | 0,034 | 0,045 | 0,062 | 0,073 | |
| Unalloyed case-hardening steels | < 750 N/mm² | L + E | 235 | 0,068 | 0,090 | 0,113 | 0,135 |
| Alloyed case-hardening steels | < 1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 | 0,090 |
| 1000-1200 N/mm² | L + E | 155 | 0,034 | 0,045 | 0,062 | 0,073 | |
| Nitriding steels | < 1000 N/mm² | L + E | 180 | 0,039 | 0,051 | 0,068 | 0,090 |
| 1000-1200 N/mm² | L + E | 155 | 0,034 | 0,045 | 0,062 | 0,073 | |
| Tool steels | < 850 N/mm² | L + E | 190 | 0,039 | 0,051 | 0,068 | 0,090 |
| 850-1100 N/mm² | L + E | 180 | 0,034 | 0,045 | 0,062 | 0,073 | |
| High-speed steels | 850-1200 N/mm² | L + E | 105 | 0,034 | 0,045 | 0,062 | 0,073 |
| Spring steels | < 1200 N/mm² | L + E | 105 | 0,034 | 0,045 | 0,062 | 0,073 |
| Stainless steels, sulphurated | < 700 N/mm² | E | 130 | 0,045 | 0,056 | 0,062 | 0,101 |
| Stainless steels, austenitic | < 700 N/mm² | E | 120 | 0,045 | 0,056 | 0,062 | 0,101 |
| < 850 N/mm² | E | 105 | 0,036 | 0,051 | 0,068 | 0,084 | |
| Stainless steels, martensitic | < 1100 N/mm² | E | 90 | 0,036 | 0,051 | 0,068 | 0,084 |
| Special alloys | < 1200 N/mm² | E | 70 | 0,045 | 0,056 | 0,068 | 0,079 |
| Titanium, titanium alloys | < 850 N/mm² | E | 70 | 0,045 | 0,056 | 0,068 | 0,079 |
| Cast iron | < 180 HB | - | 160 | 0,056 | 0,068 | 0,090 | 0,113 |
| < 180 HB | - | 130 | 0,056 | 0,068 | 0,090 | 0,113 | |
| Nodular graphite, malleable iron | < 180 HB | - | 130 | 0,056 | 0,068 | 0,090 | 0,113 |
| > 260 HB | E | 105 | 0,056 | 0,068 | 0,090 | 0,113 | |

