Welcome to Würth Slowakia For trade customers only

SC forward and reverse deburring tool 2x90°

Milling cutter SC WN Z4 2x90° type N TiAlN-S HA
DEBURTL-FB-SC-WN-TNS-D10MM

Art.-no. 5443301566
EAN 4055375893548

Price for selected packaging unit
SC forward and reverse deburring tool 2x90°

Art.-no. 5443301566

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal range of applications, particularly suitable for chamfering, front and back deburring and for contouring.
Notice 1) d1: Ø 3-6 mm
2) d1: Ø 8-12 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6507

Material to be processed

Steel, Cast metal, Stainless steel, Aluminium

Diameter (d1)

10 mm

Shank diameter (d2)

6 mm

Clearance diameter (d3)

4.7 mm

Shank style

Cylindrical DIN 6535-HA

Cutting material

SC

Surface

TiAlN-S

Length (l1)

100 mm

Cutting edge length (l2)

4.7 mm

Clearance length (l3)

33 mm

Number of cutting edges (Z)

4 PCS

Angle of the tip

90 Degree

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Aluminium

Cutting values

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information