Welcome to Würth Slowakia For trade customers only

SC mini cutter, twin blade

Mini End mill SC HSC WN Z2 1.5xD/10xD 30° TiAlN HA
CTR-SC-HSC-MINI-WN-S-TN-D0,5MM

Art.-no. 5443301462

EAN 4055375891681

Price for selected packaging unit
SC mini cutter, twin blade

Art.-no. 5443301462

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling materials of medium and high strength and for HSC machining.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6257

Material to be processed

Steel, Stainless steel, Hard and tough material, Aluminium

Shank style

Cylindrical DIN 6535-HA

Diameter (d1)

0.5 mm

Shank diameter (d2)

3 mm

Clearance diameter (d3)

0.45 mm

Length (l1)

50 mm

Cutting edge length (l2)

0.7 mm

Clearance length (l3)

6 mm

Standards

CS

Cutting material

SC

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Steels > 45 HRC, Aluminium

Legend
E = emulsion ae = 0.1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing contour
For dia. 0.4-3
Material designation Tensile strength Cooling vc fz
Dia. 0.4-1 Dia. 1-1.9 Dia. 2-3
Carbon steels 850-1000 N/mm² E 140 0,002 0,005 0,009
Unalloyed heat-treated steels 850-1000 N/mm² E 140 0,002 0,005 0,009
Alloyed heat-treated steels 850-1000 N/mm² E 120 0,002 0,005 0,009
1000-1200 N/mm² E 95 0,002 0,004 0,008
Alloyed case-hardening steels 1000-1200 N/mm² E 95 0,002 0,004 0,008
Nitriding steels 1000-1200 N/mm² E 95 0,002 0,004 0,008
Tool steels 850-1100 N/mm² E 95 0,002 0,004 0,008
1100-1400 N/mm² E 85 0,002 0,004 0,008
High-speed steels 850-1200 N/mm² E 80 0,002 0,004 0,008
Hardened steels 48-55 HRC - 65 0,002 0,004 0,008
Wear-resistant constructional steel 1350 N/mm² E 50 0,002 0,003 0,006
1800 N/mm² E 50 0,002 0,003 0,006
Spring steels < 1200 N/mm² E 85 0,002 0,004 0,008
Stainless steels, sulphurated < 700 N/mm² E 110 0,002 0,005 0,009
Stainless steels, austenitic < 700 N/mm² E 110 0,002 0,005 0,009
< 850 N/mm² E 90 0,002 0,004 0,008
Aluminium, aluminium alloys < 530 N/mm² E 800 0,002 0,005 0,010
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 600 0,002 0,005 0,010
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 400 0,002 0,005 0,010
Legend
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 0.4-3
Material designation Tensile strength Cooling vc fz
Dia. 0.4-1 Dia. 1-1.9 Dia. 2-3
Carbon steels 850-1000 N/mm² E 100 0,001 0,003 0,005
Unalloyed heat-treated steels 850-1000 N/mm² E 100 0,001 0,003 0,005
Alloyed heat-treated steels 850-1000 N/mm² E 85 0,001 0,003 0,005
1000-1200 N/mm² E 70 0,001 0,002 0,004
Alloyed case-hardening steels < 1000 N/mm² E 85 0,001 0,003 0,005
1000-1200 N/mm² E 70 0,001 0,002 0,004
Nitriding steels < 1000 N/mm² E 85 0,001 0,003 0,005
1000-1200 N/mm² E 70 0,001 0,002 0,004
Tool steels 850-1100 N/mm² E 70 0,001 0,002 0,004
1100-1400 N/mm² E 60 0,001 0,002 0,004
High-speed steels 850-1200 N/mm² E 60 0,001 0,002 0,004
Wear-resistant constructional steel 1350 N/mm² E 50 0,001 0,003 0,006
1800 N/mm² E 45 0,001 0,003 0,006
Spring steels < 1200 N/mm² E 70 0,001 0,002 0,004
Stainless steels, sulphurated < 700 N/mm² E 90 0,001 0,003 0,006
Stainless steels, austenitic < 700 N/mm² E 85 0,001 0,003 0,006
< 850 N/mm² E 85 0,001 0,002 0,004
Special alloys < 1200 N/mm² E 45 0,001 0,003 0,006
Aluminium, aluminium alloys < 530 N/mm² E 350 0,002 0,004 0,007
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,002 0,004 0,007
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm131 E 220 0,002 0,004 0,007
Magnesium, magnesium alloys < 280 N/mm² E 350 0,002 0,004 0,007
Graphite - 130 0,002 0,004 0,007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information