Welcome to Würth Slowakia For trade customers only

SC mini cutter, twin blade

Mini End mill SC HSC WN Z2 1.5xD/10xD 30° TiAlN HA
CTR-SC-HSC-MINI-WN-S-TN-D2,5MM

Art.-no. 5443301474

EAN 4055375891803

Price for selected packaging unit
SC mini cutter, twin blade

Art.-no. 5443301474

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling materials of medium and high strength and for HSC machining.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

6257

Material to be processed

Steel, Stainless steel, Hard and tough material, Aluminium

Shank style

Cylindrical DIN 6535-HA

Diameter (d1)

2.5 mm

Shank diameter (d2)

3 mm

Clearance diameter (d3)

2.45 mm

Length (l1)

50 mm

Cutting edge length (l2)

3.7 mm

Clearance length (l3)

20 mm

Standards

CS

Cutting material

SC

Surface

TiAlN

Coolant supply

External

Twist angle

30°

Number of cutting edges (Z)

2 PCS

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Stainless steels < 850 N/mm², Steels > 45 HRC, Aluminium

Legend
E = emulsion ae = 0.1xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1.5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for finishing contour
For dia. 0.4-3
Material designation Tensile strength Cooling vc fz
Dia. 0.4-1 Dia. 1-1.9 Dia. 2-3
Carbon steels 850-1000 N/mm² E 140 0,002 0,005 0,009
Unalloyed heat-treated steels 850-1000 N/mm² E 140 0,002 0,005 0,009
Alloyed heat-treated steels 850-1000 N/mm² E 120 0,002 0,005 0,009
1000-1200 N/mm² E 95 0,002 0,004 0,008
Alloyed case-hardening steels 1000-1200 N/mm² E 95 0,002 0,004 0,008
Nitriding steels 1000-1200 N/mm² E 95 0,002 0,004 0,008
Tool steels 850-1100 N/mm² E 95 0,002 0,004 0,008
1100-1400 N/mm² E 85 0,002 0,004 0,008
High-speed steels 850-1200 N/mm² E 80 0,002 0,004 0,008
Hardened steels 48-55 HRC - 65 0,002 0,004 0,008
Wear-resistant constructional steel 1350 N/mm² E 50 0,002 0,003 0,006
1800 N/mm² E 50 0,002 0,003 0,006
Spring steels < 1200 N/mm² E 85 0,002 0,004 0,008
Stainless steels, sulphurated < 700 N/mm² E 110 0,002 0,005 0,009
Stainless steels, austenitic < 700 N/mm² E 110 0,002 0,005 0,009
< 850 N/mm² E 90 0,002 0,004 0,008
Aluminium, aluminium alloys < 530 N/mm² E 800 0,002 0,005 0,010
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 600 0,002 0,005 0,010
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm² E 400 0,002 0,005 0,010
Legend
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Cutting values for roughing contour
For dia. 0.4-3
Material designation Tensile strength Cooling vc fz
Dia. 0.4-1 Dia. 1-1.9 Dia. 2-3
Carbon steels 850-1000 N/mm² E 100 0,001 0,003 0,005
Unalloyed heat-treated steels 850-1000 N/mm² E 100 0,001 0,003 0,005
Alloyed heat-treated steels 850-1000 N/mm² E 85 0,001 0,003 0,005
1000-1200 N/mm² E 70 0,001 0,002 0,004
Alloyed case-hardening steels < 1000 N/mm² E 85 0,001 0,003 0,005
1000-1200 N/mm² E 70 0,001 0,002 0,004
Nitriding steels < 1000 N/mm² E 85 0,001 0,003 0,005
1000-1200 N/mm² E 70 0,001 0,002 0,004
Tool steels 850-1100 N/mm² E 70 0,001 0,002 0,004
1100-1400 N/mm² E 60 0,001 0,002 0,004
High-speed steels 850-1200 N/mm² E 60 0,001 0,002 0,004
Wear-resistant constructional steel 1350 N/mm² E 50 0,001 0,003 0,006
1800 N/mm² E 45 0,001 0,003 0,006
Spring steels < 1200 N/mm² E 70 0,001 0,002 0,004
Stainless steels, sulphurated < 700 N/mm² E 90 0,001 0,003 0,006
Stainless steels, austenitic < 700 N/mm² E 85 0,001 0,003 0,006
< 850 N/mm² E 85 0,001 0,002 0,004
Special alloys < 1200 N/mm² E 45 0,001 0,003 0,006
Aluminium, aluminium alloys < 530 N/mm² E 350 0,002 0,004 0,007
Aluminium, cast aluminium alloys < 10 % Si < 600 N/mm² E 300 0,002 0,004 0,007
Aluminium, cast aluminium alloys > 10 % Si < 600 N/mm131 E 220 0,002 0,004 0,007
Magnesium, magnesium alloys < 280 N/mm² E 350 0,002 0,004 0,007
Graphite - 130 0,002 0,004 0,007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information