SHARK Hammer TYPE PK hammer-in fixing
DWL-(SHARK HAMMER)-PK-PLA-NL-30-6X60
Art.-no. 590632660
EAN 4061975320858
Register now and access more than 125,000 products
- Quick, cost-effective installation
- Anchor and nail screw are pre-assembled
- Suitable for in-place installation
- Can be removed via drive in screw head
- Ideal for slots thanks to large contact surface
- Defined integrated hammer-in stop prevents premature expansion
- Resistant to UV rays
- Rot-resistant (plastic anchor made of high-quality polyamide)
- Temperature-resistant from -40°C to +100°C
- For countersunk and protruding finish
- Halogen-free
European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for use in a redundant system in concrete for non-structural applications
- European Technical Assessment ETA-19/0182: Multiple attachment of non-load-bearing systems in concrete SHARK® Hammer 6, 8
| Performance data | ||||
| Anchor diameter [mm] | 6 | 8 | ||
| Permissible tensile load | Concrete B25 or C20/25 | Fperm [kN] | 0,2 | 0,2 |
| Sand-lime brick KS 12 | – | 0,12 | ||
| Hollow sand-lime brick KSL 12 | – | 0,075 | ||
| Characteristic values | ||||
| Tightening torque (THREAD type only) | Tinst [Nm] | 4 | 4 | |
| Drill hole depth | h1 ≥ [mm] | 35 | 45 | |
| Setting depth | hnom ≥ [mm] | 30 | 40 | |
| Thread dia. (THREAD type only) | dthr [mm] | M6 | M8 | |
| Thread length (THREAD type only) | Ithr [mm] | 6 | 9 | |
| Nom. drill dia. | d0 [mm] | 6 | 8 | |
| Hole dia. in comp. | df [mm] | 6,5 | 8,5 | |
ETICS skirting profiles
Drill the hole
Remove drill cuttings
Anchor sleeve temperature ≥ 0 °C
Temperature in base material ≥ 0 °C
Insert anchor through the component into the drilled hole
Knock in expansion nail until flush
Datasheets(X)
- Can be used in concrete and masonry
- For any light-load fittings in interior finishing as well as wood, metal, plumbing and electrical applications, e.g. ETICS skirting profiles, brackets, panels, sheets, etc.
Anchor diameter | 6 mm |
Anchor length (l) | 60 mm |
Max. attachment height (t fix) | 30 mm |
Embedding depth (h nom) | 30 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Drill hole depth (h 1) | 35 mm |
Hole diameter in component (d f) | 6.5 mm |
Material of nail | Steel |
Surface | Zinc plated |
Internal drive | Z2 |