SL locking device
SL-locking device steel zinc plated
LOK-SL-ESN08-(A2K)-D16,0MM
Art.-no. 0491016
EAN 4038898926801
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K)
- Radial shaft locking clip that can be fitted and removed without tools
- Balances out longitudinal tolerances thanks to spring-action legs
- Rattle-free fit thanks to axial pretension
- Double retention against accidental removal
- High axial load-bearing capacity
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for shafts (d2) | 16 mm |
Suitable for groove diameter (d3) | 12 mm |
Suitable for groove width (m1) | 1.35 mm |
Internal diameter (d1) | 12.4 mm |
Width (b1) | 28 mm |
Height (h1) | 34 mm |
Material | Steel |
Surface | Zinc plated |
Form | ESN08 |
RoHS-compliant | Yes |
