Welcome to Würth Slowakia For trade customers only

SML connector

CON-SML-DN150

Art.-no. 0544001150

EAN 4038898875888

Price for selected packaging unit
SML connector

Art.-no. 0544001150

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For connecting sleeveless waste water pipes and cast iron moulded parts in accordance with DIN EN 877 and DIN 19 522
  • Quick and safe connection with only one threaded plug.

  • Simple mounting of connector due to pre-assembled slip-proof EPDM sealing insert.

  • Close the connector with a single hexagon socket size AF 6/AF 8.

  • No torque wrench or special tool required.

  • Easy to pre-assemble pipes and fittings due to the strong clamping effect.

  • No torque wrench required. The connector is tightened until the slot is closed.

Notice

The connector should only be tightened until the slot is closed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For building drainage

DN nominal width (∅D)

DN 150

Width across flats

6 mm

Material of sealing ring

Ethylene propylene diene terpolymer rubber EPDM

Material of sheet-metal ring covering

Chrome steel

Material of fastener

Steel

Operating pressure

0.5 bar

Internal drive

HS6

Min. temperature resistance

-10 °C

Max. temperature resistance

95 °C

Height (H)

187 mm

Width (BM)

55 mm

Thread type

Metric thread

Resistance against

Aging, Ozone, Weather

Outer diameter

172 mm

Nominal diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information