SML connector
CON-SML-DN80
Art.-no. 0544001080
EAN 4038898875857
Register now and access more than 125,000 products
- Quick and safe connection with only one threaded plug.
- Simple mounting of connector due to pre-assembled slip-proof EPDM sealing insert.
- Close the connector with a single hexagon socket size AF 6/AF 8.
- No torque wrench or special tool required.
- Easy to pre-assemble pipes and fittings due to the strong clamping effect.
- No torque wrench required. The connector is tightened until the slot is closed.
The connector should only be tightened until the slot is closed.
Datasheets(X)
For building drainage
![]() | |
DN nominal width (∅D) | DN 80 |
Width across flats | 6 mm |
Material of sealing ring | Ethylene propylene diene terpolymer rubber EPDM |
Material of sheet-metal ring covering | Chrome steel |
Material of fastener | Steel |
Operating pressure | 0.5 bar |
Internal drive | HS6 |
Min. temperature resistance | -10 °C |
Max. temperature resistance | 95 °C |
Height (H) | 105 mm |
Width (BM) | 40 mm |
Thread type | Metric thread |
Resistance against | Aging, Ozone, Weather |
Outer diameter | 95 mm |
Nominal diameter | 8 mm |
