SOFTFLEX DRY 3/4 protective glove
PROTGLOV-KNIT-SOFTFLEX-DRY3/4-SZ10
Art.-no. 0899401370
EAN 4099618868832
Register now and access more than 125,000 products
Liquid-repellent due to 3/4 double coating
- ¾ dip coating in flexible nitrile.
- Additional Softflex coating on the palm with particularly slip-resistant microstructure.
SOFTFLEX technology for comfort and maximum flexibility
- Ultra-soft coating made of nitrile foam and water-based PU.
- Optimal dry and wet grip.
- Breathable.
Recycling meets function
- Comfortable backing fabric made from approx. 70 % recycled PET bottles.
Further advantages
- Very good skin compatibility due to Oeko-Tex Standard 100.
Oeko-Tex Standard 100
The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. Products bearing the STANDARD 100 label have had all their components tested for harmful substances in accordance with the OEKO-TEX® criteria. The test is performed by independent institutes. The label confirms that the product complies with the defined limits for harmful substances.
Datasheets(X)
- Work in wet and oily environments.
- Installation, workshop and mechanic tasks.
- Repair and maintenance work.
Size | 10 |
Gauge | 18 |
Material of liner | Recycled polyester/elastane |
Material of coating | Nitril foam / water-based polyurethane |
Standards | EN ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |