Welcome to Würth Slowakia For trade customers only

SOFTFLEX DRY 3/4 protective glove

Protective glove SOFTFLEX DRY 3/4
PROTGLOV-KNIT-SOFTFLEX-DRY3/4-SZ8

Art.-no. 0899401368

EAN 4099618868863

Price for selected packaging unit
SOFTFLEX DRY 3/4 protective glove

Art.-no. 0899401368

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Liquid-repellent work glove with ¾ dip coating, ideal for wet and oily working environments. With SOFTFLEX coating technology.

Liquid-repellent due to 3/4 double coating


  • ¾ dip coating in flexible nitrile

  • Additional Softflex coating on the palm with particularly slip-resistant microstructure


SOFTFLEX technology for comfort and maximum flexibility


  • Ultra-soft coating made of nitrile foam and water-based PU

  • Optimal dry and wet grip

  • Breathable


Recycling meets function


  • Comfortable backing fabric made from approx. 70 % recycled PET bottles


Further advantages


  • Very good skin compatibility due to Oeko-Tex Standard 100
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work in wet and oily environments

  • Installation, workshop and mechanic work

  • Repair and maintenance work

Size

8

Gauge

18

Material of liner

Recycled polyester/elastane

Material of coating

Nitril foam / water-based polyurethane

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information