SOFTFLEX DRY 3/4 protective glove
Protective glove SOFTFLEX DRY 3/4
PROTGLOV-KNIT-SOFTFLEX-DRY3/4-SZ9
Art.-no. 0899401369
EAN 4099618868849
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid-repellent work glove with ¾ dip coating, ideal for wet and oily working environments. With SOFTFLEX coating technology.
Liquid-repellent due to 3/4 double coating
- ¾ dip coating in flexible nitrile
- Additional Softflex coating on the palm with particularly slip-resistant microstructure
SOFTFLEX technology for comfort and maximum flexibility
- Ultra-soft coating made of nitrile foam and water-based PU
- Optimal dry and wet grip
- Breathable
Recycling meets function
- Comfortable backing fabric made from approx. 70 % recycled PET bottles
Further advantages
- Very good skin compatibility due to Oeko-Tex Standard 100
Product information
Datasheets(X)
Application area
- Work in wet and oily environments
- Installation, workshop and mechanic work
- Repair and maintenance work
Size | 9 |
Gauge | 18 |
Material of liner | Recycled polyester/elastane |
Material of coating | Nitril foam / water-based polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |