SOFTFLEX ECOLINE protective glove
Protective glove Softflex ECOLINE
PROTGLOV-KNIT-SOFTFLEX-ECOLINE-SZ7
Art.-no. 0899401167
EAN 4065746483018
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sensitive and extremely comfortable work glove with SOFTFLEX coating. Backing material made from approx. 88 % recycled PET bottles.
SOFTFLEX technology for comfort and maximum flexibility
- Ultra-soft coating made of nitrile foam and water-based PU
- Optimal dry and wet grip
- Breathable
Recycling meets function
- Backing material made from approx. 88 % recycled PET bottles
Further advantages
- Skin-friendly due to Oeko-Tex Standard 100
- Touchscreen compatible
Product information
Datasheets(X)
Application area
- For light to medium work requiring a good grip and a high degree of flexibility
- Versatile use for various tasks in skilled trades and industry
- For installation, workshop, mechanic and bodywork work
- For freight forwarding, transport and storage work
- For work with hand tools and power tools
Size | 7 |
Gauge | 15 |
Material of liner | Recycled polyester/elastane |
Material of coating | Nitril foam / water-based polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |