Welcome to Würth Slowakia For trade customers only

SOFTFLEX IMPACT protective glove

PROTGLOV-KNIT-SOFTFLEX-IMPACT-SZ10

Art.-no. 0899401460

EAN 4068362352225

Price for selected packaging unit
SOFTFLEX IMPACT protective glove

Art.-no. 0899401460

Price for selected packaging unit
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust work glove with extra-strong back of hand and finger protection for tasks with higher risk of impact and crushing. With SOFTFLEX coating technology.

Perfect all-round protection


  • Robust, flexible protectors on the back of the hand and around the fingers.

  • Thumb joint reinforcement for an extended service life.


SOFTFLEX technology for comfort and maximum flexibility


  • Ultra-soft coating made of nitrile foam and water-based PU.

  • Optimal dry and wet grip.

  • Breathable.


Further advantages


  • Very good skin compatibility due to Oeko-Tex Standard 100.

  • Touchscreen compatible.


Oeko-Tex Standard 100


The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. Products bearing the STANDARD 100 label have had all their components tested for harmful substances in accordance with the OEKO-TEX® criteria. The test is performed by independent institutes. The label confirms that the product complies with the defined limits for harmful substances.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving risk of crushing and impact.

  • Scaffolding, steel construction and tool manufacturing.

  • Storage and maintenance work.

  • Versatile use for various tasks in skilled trades and industry.

  • Assembly, workshop, mechanic and bodywork tasks.

  • Freight forwarding, transport and storage tasks.

Size

10

Gauge

15

Material of liner

Polyamide/elastane

Material of coating

Nitril foam / water-based polyurethane

Standards

EN ISO 21420:2020+A1:2024, EN 388:2016+A1:2018

Impact protection according to EN 388

P

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information