SOFTFLEX IMPACT protective glove
PROTGLOV-KNIT-SOFTFLEX-IMPACT-SZ7
Art.-no. 0899401457
EAN 4068362352195
Register now and access more than 125,000 products
Perfect all-round protection
- Robust, flexible protectors on the back of the hand and around the fingers.
- Thumb joint reinforcement for an extended service life.
SOFTFLEX technology for comfort and maximum flexibility
- Ultra-soft coating made of nitrile foam and water-based PU.
- Optimal dry and wet grip.
- Breathable.
Further advantages
- Very good skin compatibility due to Oeko-Tex Standard 100.
- Touchscreen compatible.
Oeko-Tex Standard 100
The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. Products bearing the STANDARD 100 label have had all their components tested for harmful substances in accordance with the OEKO-TEX® criteria. The test is performed by independent institutes. The label confirms that the product complies with the defined limits for harmful substances.
Datasheets(X)
- Work involving risk of crushing and impact.
- Scaffolding, steel construction and tool manufacturing.
- Storage and maintenance work.
- Versatile use for various tasks in skilled trades and industry.
- Assembly, workshop, mechanic and bodywork tasks.
- Freight forwarding, transport and storage tasks.
Size | 7 |
Gauge | 15 |
Material of liner | Polyamide/elastane |
Material of coating | Nitril foam / water-based polyurethane |
Standards | EN ISO 21420:2020+A1:2024, EN 388:2016+A1:2018 |
Impact protection according to EN 388 | P |
Category | II |