Welcome to Würth Slowakia For trade customers only

SOFTFLEX W-130 Level B cut-resistant glove

Cut-resistant glove SOFTFLEX W-130 Level B
CUTRESGLOV-SOFTLEX-W130-LEVEL/B-SZ7

Art.-no. 0899403407

EAN 4062856206360

Price for selected packaging unit
SOFTFLEX W-130 Level B cut-resistant glove

Art.-no. 0899403407

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly comfortable and flexible cut-resistant glove with SOFTFLEX coating

SOFTFLEX technology for comfort and maximum flexibility


  • Ultra-soft coating made of nitrile foam and water-based PU

  • Optimal dry and wet grip

  • Breathable


Cut resistance with excellent dexterity


  • Elasticated fine-knit backing fabric


Further advantages


  • Skin-friendly due to Oeko-Tex Standard 100
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Work involving low to medium cut protection and mechanical stress requirements

  • Machining and processing of sharp-edged workpieces

  • Packaging work

  • Maintenance work

  • Warehousing and picking work

Size

7

Gauge

18

Material of liner

Polyethylene/elastane/polyamide/polyester/glass fibre

Material of coating

Nitril foam / water-based polyurethane

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Cut resistance according to EN ISO 13997

B

Category

II

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Arm guard W-280 Level C

ARMGUA-KEVLAR-(W-280)-(LEVEL-C)-35CM

Protects the heel of the hand, wrist and forearm areas from cuts and heat
x 1 pcs
Arm guard W-290 Level C

ARMGUA-(W-290)-(LEVEL-C)-UNIVERSAL

Universal arm protection with thumb hole and rip-tape fastening to protect the heel of the hand, wrist and forearm against cuts
x 1 pcs
Glove holder with snap hooks

GLOVHOLD-F.PROTGLOV-W.KARAB

For easy fastening to work and protective clothing
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information