Welcome to Würth Slowakia For trade customers only

SPE wide sanding belt, individual

Wide sanding belt lacquer sanding indiv. finishing
SNDBL-WIDE-SPE-P150-(B600-999MM)

Art.-no. 0582215001

EAN 4047376285088

Price for selected packaging unit
SPE wide sanding belt, individual

Art.-no. 0582215001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The wide sanding belt is available in various dimensions and can be tailored to your requirements. Simply ask your Würth sales representative.
E-paper, dense scattering with anti-static equipment
  • High load-bearing capacity of sanding belts when sanding paints

  • Prevents the sanding belt from clogging up too soon

  • Optimum grinding finish

  • Aggressive chip removal for a long service life

  • Low impact from grinding dust (fine dust)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sanding painted surfaces (above all hard varnishes, e.g. UV and DD varnishes and 2C varnishes).

Min./max. width

600-999 mm

Grid size

P150

Scattering

Close scattering

Backing material

E-weight paper

Material of abrasive medium

Silicon carbide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information