SPE wide sanding belt, individual
Wide sanding belt lacquer sanding indiv. finishing
SNDBL-WIDE-SPE-P180-(B1151-1250MM)
Art.-no. 0582218003
EAN 4047376285149
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The wide sanding belt is available in various dimensions and can be tailored to your requirements. Simply ask your Würth sales representative.
E-paper, dense scattering with anti-static equipment
- High load-bearing capacity of sanding belts when sanding paints
- Prevents the sanding belt from clogging up too soon
- Optimum grinding finish
- Aggressive chip removal for a long service life
- Low impact from grinding dust (fine dust)
Product information
Datasheets(X)
Application area
For sanding painted surfaces (above all hard varnishes, e.g. UV and DD varnishes and 2C varnishes).
Min./max. width | 1151-1250 mm |
Grid size | P180 |
Scattering | Close scattering |
Backing material | E-weight paper |
Material of abrasive medium | Silicon carbide |