ST/A200 pull handle
Pull handle ST/A200 diameter 30 mm
PULHNDL-A2-ST/A200-MATT-310MM
Art.-no.
0687850001
EAN 4038898485131
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The end caps are pressed onto the rod and chamfered for a clean finish
- Can be mounted individually or in pairs
Notice
Fastening sets, security escutcheons and interior door fittings must be ordered separately.
Product information
Datasheets(X)
Application area
Suitable for plastic, aluminium, wooden and glass doors.
![]() | |
Suitable for | Wooden doors, Plastic doors, Aluminium doors, Glass doors |
Material | Stainless steel A1, 1.4305 |
Gloss level | Matt |
Length (L) | 310 mm |
Diameter (Ø) | 30 mm |
Dimension between axes (A) | 210 mm |
Distance from centre of base to handle end (B) | 50 mm |
Socket diameter | 25 mm |
Socket height | 47 mm |
DIN direction | DIN R/L |
Angle | 90 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!