Welcome to Würth Slowakia For trade customers only

STAR COTTON dungarees

Dungarees STAR COTTON
BIB PANTS STAR COTTON DARK BLUE 106

Art.-no. M404330465

EAN 4255576504742

Price for selected packaging unit
STAR COTTON dungarees

Art.-no. M404330465

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical work dungarees made of 100 % cotton with a wide variety of pockets and a high level of comfort
  • Very comfortable to wear

  • No scratch clothing, hook-and-loop fasteners, YKK zip

  • Two front pockets, one ruler pocket, one thigh pocket, two back pockets, one flap pocket on the bib, ergonomic cut at the knee, elasticated waistband, hem can be let out by up to 5 cm

  • Suitable for individual adjustments

  • Robust, 100 % cotton
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue

Size

106

Size FR/ES/PT/BE

46L

Material

100% cotton

Fabric weight per m2

250 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean

Confection size UK

36L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information