STAR COTTON trousers
Trousers STAR COTTON
TROUSERS STAR COTTON DARK BLUE 30
Art.-no. M403624413
EAN 4255576502991
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Comfortable trousers made from 100 % cotton
- Maximum comfort and ergonomic cut, no scratch clothing (concealed buttons), hook-and-loop fasteners
- Two front pockets, one ruler pocket, one thigh pocket, two back pockets, ergonomic cut at the knee, elasticated waistband
- Hem can be let out by up to 5 cm
- Suitable for individual adjustments
- Robust, 100 % pure cotton
Product information
Datasheets(X)
Colour | Dark blue |
Size | 30 |
Size FR/ES/PT/BE | 56C |
Material | 100% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |
Confection size UK | 44S |